Shop All Cabinet Accessory
Nvent Hoffman
Rack and Panel-Mount Power Distribution
Mfr # DP1E2663030MT
Zoro # G5844266
product price: $1,649.97
/ea
Free Shipping & Returns
$1,649.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Textured
- Color Black
- Length 66 in
- Standards UL/cUL 60950 listed; UL 1449 (Surge protector models only); EIA 310-D (19-in. rack-mount models only)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # DP1E2663030MT
- Zoro # G5844266
- UPC # 783510173135
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Length | 66 in |
Details
Item | Rack and Panel-Mount Power Distribution |
Material | Mild Steel |
Finish | Textured |
Color | Black |
Standards | UL/cUL 60950 listed; UL 1449 (Surge protector models only); EIA 310-D (19-in. rack-mount models only) |
Voltage | 208/250V AC |
Load Rating | 30A |
Weight | 17.50 lb |
Voltage AC | 208 V |
Surge Protection | No |
Amp Meter Included | Yes |
Receptacle Style | 24 IEC C-13, 6 IEC C-19 |
Receptacle Quantity | 36 |
Power Cord Plug | NEMA L6-30P Twist Lock |
Description
Rack and Panel-Mount Power Distribution
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Single Throw Safety Switch, General Duty, 240V AC, 2PST, 100 A, NEMA 3R (QO2000NRB)
- PANDUIT Box To T-Bar Fastener for 8" Adjustable (P512A)
- NOARK Circuit Breaker, B1NQ Series 25A, 2 Pole, 120/240V AC, D Curve (B1NQ2D25)
- QUEST TECHNOLOGY INTERNATIONAL Keystone Wall Plate, Single-Gang - 2 Port, Gray (NFP-1020)
- NVENT HOFFMAN HF Replacement Filters (89134423R)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 16x16, Aluminum (A16P16AL)
- NVENT HOFFMAN Drop and Bracket Hangers, fits 4.00x4.00, Gray, Steel (F44GDB)
- NVENT HOFFMAN Flush Covers, fits 8.00x6.00, Gray, Steel (AFE8X6)
- NVENT HOFFMAN Polyester Mounting Bracket Kits, Fits 8i (APOLYFT8)
- NVENT HOFFMAN Screw-Cover, Type 4X (ASE30X30X12SSNK)
- NVENT HOFFMAN Two-Door with Floor Stands, Type 12, 72.06x60.06x24.06, Steel (A726024ULP)
- Nvent Hoffman Cabinet Accessory