Shop All Cabinet Accessory
Nvent Hoffman
Quick-Release Flat Sealing Plate, 8.00x8.00, Steel
Mfr # F88LSGQR
Zoro # G6779624
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- Size 8 in x 8 in
- NEMA Enclosure Type 12
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # F88LSGQR
- Zoro # G6779624
- UPC # 783510193904
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Size | 8 in x 8 in |
Height | 8 in |
Width | 8 in |
Details
Item | Quick-Release Flat Sealing Plate,8.00x8 |
Material | Mild Steel |
Finish | Galvanized |
NEMA Enclosure Type | 12 |
Color | Gray |
Application | Indoor |
Gauge | 14 ga |
Features | Dust-Resistant |
Thickness | 14 ga / 1.9 mm |
Type | Sealing Plate |
Weight | 1.08 lb |
Protection Rating | NEMA Type 12; IP54 |
Description
Quick-Release Flat Sealing Plate,8.00x8
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Pushbutton Enclosure, 2.75 in D, 304 SS (E1PBSS)
- MURR ELEKTRONIK MIRO 6.2 OPTO-COUPLER MODULE, IN: 30 VDC - OUT: 48 VDC / 0, 1 A / 500kHz, 6, 2 mm spring clamp (526100)
- RACO Adjustable Box Mounting Brace, Brace Accessory, Mounting Bracket (9013R)
- IGUS Cable Carrier, E2 Micro E2-10, 20X28mm, 3ft (E2-10-20-028-0)
- NVENT HOFFMAN TFP Side-Mount Filter Fans, 115v 50/60Hz (TFP101)
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, fits 24.00x24.00, Galvanized, S (A24244SUG)
- NVENT HOFFMAN Mounting Panel, fits 1500x900mm, Aluminu (EP15090AL)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Black, ABS (HF1326413)
- NVENT HOFFMAN Gland Plate, Gray, Aluminum (EGPS2)
- NVENT HOFFMAN Splitter Trough Block Assemblies, Aluminum (ASTB400)
- NVENT HOFFMAN Replacement Keys, Zinc (E2233KEY)
- Nvent Hoffman Cabinet Accessory