Shop All Cabinet Accessory
Nvent Hoffman
Qline I, Type 4x, 400x300x173mm, Polycar
Mfr # Q403018PCICC
Zoro # G5828096
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Finish Smooth Gloss
- For Use With For Use With Mfr. Model Number Q4030EXTI, Q4030PI
- Size 400 x 300 x 173 mm
- NEMA Enclosure Type 4X, 12, 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # Q403018PCICC
- Zoro # G5828096
- UPC # 783510147099
- Country of Origin Estonia
- Category Cabinet Accessory
Dimensions
Size | 400 x 300 x 173 mm |
Depth | 6.81 in |
Height | 15.28 in |
Width | 11.34 in |
External Dimensions | 400 x 300 mm / 15.75 x 11.81 in |
Panel Size | 14.17 x 10.24 in / 360 x 260 mm |
Details
Item | Qline I,Type 4x,400x300x173mm,Polycar |
Material | Polycarbonate |
Finish | Smooth Gloss |
For Use With | For Use With Mfr. Model Number Q4030EXTI, Q4030PI |
NEMA Enclosure Type | 4X, 12, 13 |
Color | Light Gray |
Features | Clear Cover, Screw Cover, Watertight, corrosion-resistant |
Thickness | 0.14 in / 4 mm |
Weight | 6.30 lb |
Series | QLine |
Standards | UL 508A Listed; Type 4, 4X, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 12, 13; File No. E61997; Enclosure flammability evaluated per UL 508A; Polycarbonate Enclosure; NEMA/EEMAC Type 4, 4X, 12, 13; CSA File No. 42186: Type 4, 4X, 12, 13; IEC 60529, IP66; ABS Enclosure; NEMA/EEMAC Type 4, 4X, 12, 13; IEC 60529, IP66 |
Mounting | 14.96 x 11.02 in / 380 x 280 mm |
Extension Ring | Q4030EXTI |
Panel | Q4030PI |
Protection Rating | NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66 |
Cover Style | Clear |
Latch Type | Screw Cover |
Description
Qline I,Type 4x,400x300x173mm,Polycar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Honeywell Temperature Controller T675A1508 Remote Bulb, 0 to 100°F, Commercial, Heat & Cool (T675A1508)
- GE Thermal Unit, 7.91 to 8.96A (CR123C867A)
- KABLE KONTROL Hanging Hooks (KK-HH-EZ)
- ALLEN BRADLEY Terminal Block (1756-TBCH)
- NVENT HOFFMAN Hinge-Cover with 3-Point Latch or Quick-Release Latches, Type 4X, 60.2 (A60H3612GQRLP)
- NVENT HOFFMAN Panels for Medium Type 1 Enclosures, fits 16x20, White, Steel (A16N20MP)
- NVENT HOFFMAN Removable Hinge, w/Quick-Release Latch (A666DL)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4x, 2 (A24H3008SSLP)
- NVENT HOFFMAN Screw Package, #10-32x.75, Black, Steel (AS1032B)
- NVENT HOFFMAN Flush Covers, Fits 10.00x10.00, Gray, St (AFE10X10)
- NVENT HOFFMAN Floor Stand Kit, Stainless Steel, 18.00x16.06, SS Type 304 (AFK1816SS)
- Nvent Hoffman Cabinet Accessory