Shop All Cabinet Accessory
Nvent Hoffman
Qline I, Type 4x, 400x300x173mm, Polycar
Mfr # Q403018PCI
Zoro # G5828087
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Finish Smooth Gloss
- For Use With For Use With Mfr. Model Number Q4030EXTI, Q4030PI
- Size 400 x 300 x 173 mm
- Color Light Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # Q403018PCI
- Zoro # G5828087
- UPC # 783510147198
- Country of Origin Estonia
- Category Cabinet Accessory
Dimensions
Size | 400 x 300 x 173 mm |
Depth | 6.81 in |
Width | 11.34 in |
Height | 15.28 in |
External Dimensions | 400 x 300 mm / 15.75 x 11.81 in |
Panel Size | 14.17 x 10.24 in / 360 x 260 mm |
Details
Item | Qline I,Type 4x,400x300x173mm,Polycar |
Material | Polycarbonate |
Finish | Smooth Gloss |
For Use With | For Use With Mfr. Model Number Q4030EXTI, Q4030PI |
Color | Light Gray |
Features | Opaque Cover, Screw Cover, Watertight, Corrosion-Resistant |
NEMA Enclosure Type | 4X, 12, 13 |
Thickness | 0.14 in / 4 mm |
Weight | 6.20 lb |
Series | QLine |
Standards | UL 508A Listed; Type 4, 4X, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 12, 13; File No. E61997; Enclosure flammability evaluated per UL 508A; Polycarbonate Enclosure; NEMA/EEMAC Type 4, 4X, 12, 13; CSA File No. 42186: Type 4, 4X, 12, 13; IEC 60529, IP66; ABS Enclosure; NEMA/EEMAC Type 4, 4X, 12, 13; IEC 60529, IP66 |
Panel | Q4030PI |
Latch Type | Screw Cover |
Mounting | 14.96 x 11.02 in / 380 x 280 mm |
Cover Style | Opaque |
Protection Rating | NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66 |
Extension Ring | Q4030EXTI |
Description
Qline I,Type 4x,400x300x173mm,Polycar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC EYS Sealing Fitting, 25, Grayloy, 1-1/4 (EYS-4)
- LEVITON GFI Receptacle (GFNL2-HGE)
- EATON Hub Adapter Kit Bolt-On 2.5 For H2 Style (DS900AP)
- MARINCO 15A to 50A 125/250V Pigtail Adapter (150SPP)
- NVENT HOFFMAN TFP Side-Mount Filter Fans, 115v 50/60Hz (TFP101)
- NVENT HOFFMAN Rack Mounting Angles - U Style (Type RA), fits 60.06x24.06, Steel (A60RA19TH)
- NVENT HOFFMAN Wall Angle Support, Fits 6.00, Black, St (LWASK6BLK)
- NVENT HOFFMAN Ground Splitter, Ground Bar (ASG4)
- NVENT HOFFMAN Replacement Gas Springs, 2.00x15.00, Ste (VLSPRINGS)
- NVENT HOFFMAN Hinge Pin Kits, Steel (GHPINMS)
- WIEGMANN Back Panel, 48.00" H, 24.00" W (NP4824C)
- Nvent Hoffman Cabinet Accessory