Shop All Cabinet Accessory
Nvent Hoffman
Qline I, Type 4x, 400x300x123mm, Polycar
Mfr # Q403013PCIQRR
Zoro # G5836189
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Finish Smooth Gloss
- For Use With For Use With Mfr. Model Number Q4030PI
- NEMA Enclosure Type 4X, 12
- Color Light Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # Q403013PCIQRR
- Zoro # G5836189
- UPC # 783510159733
- Country of Origin Estonia
- Category Cabinet Accessory
Dimensions
Height | 11.81 in |
Depth | 5.12 in |
Width | 15-3/4 in |
Size | 400 x 300 x 123 mm |
External Dimensions | 400 x 300 mm / 15.75 x 11.81 in |
Panel Size | 14.17 x 10.24 in / 360 x 260 mm |
Details
Item | Qline I,Type 4x,400x300x123mm,Polycar |
Material | Polycarbonate |
Finish | Smooth Gloss |
For Use With | For Use With Mfr. Model Number Q4030PI |
NEMA Enclosure Type | 4X, 12 |
Color | Light Gray |
Features | Opaque Cover, Quick Release Latch, Watertight, Corrosion-Resistant |
Thickness | 0.14 in / 4 mm |
Series | QLine |
Weight | 5.80 lb |
Standards | UL 508A Listed; Type 4, 4X, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 12, 13; File No. E61997; Enclosure flammability evaluated per UL 508A; Polycarbonate Enclosure; NEMA/EEMAC Type 4, 4X, 12, 13; CSA File No. 42186: Type 4, 4X, 12, 13; IEC 60529, IP66; ABS Enclosure; NEMA/EEMAC Type 4, 4X, 12, 13; IEC 60529, IP66 |
Protection Rating | NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66 |
Panel | Q4030PI |
Mounting | 14.96 x 11.02 in / 380 x 280 mm |
Latch Type | Quick Release Latch |
Cover Style | Opaque |
Description
Qline I,Type 4x,400x300x123mm,Polycar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M One Hole Lug Connector, 500 kcmil, PK10 (31067)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Brown (RRD15)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 6A, 3 Pole, 240/415/440V AC, D Curve (M9F43306)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/4in, Spiral, Gray (HJ1012G)
- NVENT HOFFMAN Angled Trough, NEMA Type 1, 8x8x60, Gray, Steel (AT8860)
- NVENT HOFFMAN Floor Stand Kit, Stainless Steel, 12.00x8.06, SS Type 304 (AFK1208SS)
- NVENT HOFFMAN Screw Cover Wiring Trough, Nema Type 12 (F4418SC)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4, 14.00x8.00x6.00, Gray, Mild Stee (A14086CHNF)
- NVENT HOFFMAN Terminal Box, Type 3r, 23.00x12.00x4.50 (TB3R203240)
- NVENT HOFFMAN Fan Shroud Kits, Type 3r, Fits 10" Fan (T10S3R)
- HUBBELL PREMISE WIRING Cabinet, 42 in H, 10 in D, Pre-Configured (RE4X)
- Nvent Hoffman Cabinet Accessory