Shop All Cabinet Accessory
Nvent Hoffman
Qline I, Type 4x, 400x300x123mm, Abs
Mfr # Q403013ABI
Zoro # G5828078
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS
- Finish Smooth Gloss
- For Use With For Use With Mfr. Model Number Q4030EXTI, Q4030PI
- Color Light Gray
- Width 11.34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # Q403013ABI
- Zoro # G5828078
- UPC # 783510146993
- Country of Origin Estonia
- Category Cabinet Accessory
Dimensions
Width | 11.34 in |
Size | 15-3/4 x 11.81 in |
Depth | 4.84 in |
Height | 15.28 in |
External Dimensions | 400 x 300 mm / 15.75 x 11.81 in |
Panel Size | 14.17 x 10.24 in / 360 x 260 mm |
Details
Item | Qline I,Type 4x,400x300x123mm,Abs |
Material | ABS |
Finish | Smooth Gloss |
For Use With | For Use With Mfr. Model Number Q4030EXTI, Q4030PI |
Color | Light Gray |
NEMA Enclosure Type | 4X, 12, 13 |
Features | Opaque Cover, Screw Cover, Watertight, Corrosion-Resistant |
Thickness | 0.14 in / 4 mm |
Weight | 4.30 lb |
Series | QLine |
Standards | UL 508A Listed; Type 4, 4X, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 12, 13; File No. E61997; Enclosure flammability evaluated per UL 508A; Polycarbonate Enclosure; NEMA/EEMAC Type 4, 4X, 12, 13; CSA File No. 42186: Type 4, 4X, 12, 13; IEC 60529, IP66; ABS Enclosure; NEMA/EEMAC Type 4, 4X, 12, 13; IEC 60529, IP66 |
Latch Type | Screw Cover |
Extension Ring | Q4030EXTI |
Protection Rating | NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66 |
Mounting | 14.96 x 11.02 in / 380 x 280 mm |
Cover Style | Opaque |
Panel | Q4030PI |
Description
Qline I,Type 4x,400x300x123mm,Abs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER 15-Amp Smart Wi-Fi Plug (Single) (EIX3-1003-WHT)
- SQUARE D Load Center Equipment Ground Bar Assy (PK5GTA)
- GROTE Solder Splice Terminal, 16-14 Ga, PK100 (83-2614)
- TELEMECANIQUE SENSORS Limit Switch, Cat Whisker, Wobble Stick, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKP2106N12)
- NVENT HOFFMAN PDU Bracket Kit, Black, Mild Steel (DPDU1)
- NVENT HOFFMAN Angle Sealing Plate, 4.00x4.00, Steel 90 (F44LSAG)
- NVENT HOFFMAN Fan Cords (ACORD2)
- NVENT HOFFMAN Runway Termination Kit, Fits 18", Gray (LRTK18G)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF0526414)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F8836SCSS)
- NVENT HOFFMAN Lay-In NEMA Type 3R Wireway Straight Section, 6.00x6.00x12.00, Gray, S (F66T3R12)
- Nvent Hoffman Cabinet Accessory