Shop All Cabinet Accessory
Nvent Hoffman
Qline I, Type 4x, 300x200x123mm, Polycar
Mfr # Q302013PCIQRR
Zoro # G5836024
product price: $190.12
/ea
Free Shipping & Returns
$190.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Finish Smooth Gloss
- For Use With For Use With Mfr. Model Number Q3020PI
- Features Opaque Cover, Quick Release Latch, Watertight, Corrosion-Resistant
- Color Light Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # Q302013PCIQRR
- Zoro # G5836024
- UPC # 783510159658
- Country of Origin Estonia
- Category Cabinet Accessory
Dimensions
Depth | 5.12 in |
Size | 300 x 200 x 123 mm |
Width | 11.81 in |
Height | 7.87 in |
External Dimensions | 300 x 200 mm / 11.81 x 7.87 in |
Panel Size | 10.24 x 6.30 in / 260 x 160 mm |
Details
Item | Qline I,Type 4x,300x200x123mm,Polycar |
Material | Polycarbonate |
Finish | Smooth Gloss |
For Use With | For Use With Mfr. Model Number Q3020PI |
Features | Opaque Cover, Quick Release Latch, Watertight, Corrosion-Resistant |
Color | Light Gray |
NEMA Enclosure Type | 4X, 12 |
Thickness | 0.14 in / 4 mm |
Weight | 3.80 lb |
Series | QLine |
Standards | UL 508A Listed; Type 4, 4X, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 12, 13; File No. E61997; Enclosure flammability evaluated per UL 508A; Polycarbonate Enclosure; NEMA/EEMAC Type 4, 4X, 12, 13; CSA File No. 42186: Type 4, 4X, 12, 13; IEC 60529, IP66; ABS Enclosure; NEMA/EEMAC Type 4, 4X, 12, 13; IEC 60529, IP66 |
Latch Type | Quick Release Latch |
Mounting | 11.02 x 7.09 in / 280 x 180 mm |
Protection Rating | NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66 |
Cover Style | Opaque |
Panel | Q3020PI |
Description
Qline I,Type 4x,300x200x123mm,Polycar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White (PJ262W)
- LEVITON Wall Swtch, 1-Pole, 120/277V, 15A, Wht, Rockr (5691-2W)
- RACO Hub, 1-57/64" L, 2" Conduit Zinc (1708)
- SIEMENS Miniature Circuit Breaker, Q Series 20A, 2 Pole, 120/240V AC (Q220)
- NVENT HOFFMAN Perforated Panels, Fits 24x24, Gray, Ste (A24P24PP)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 6.00x6.00x120. (F66T1120GV)
- NVENT HOFFMAN Nipple, 4.00x4.00x1.00, Gray, Steel (F44LN1)
- NVENT HOFFMAN PROTEK Single-Door Fan Packages, 36.30x23.62x11.81, Lt Gray, Steel (PTRS362412G3)
- NVENT HOFFMAN Compact Series 2 Flange Elbow Coupling (CCS2FEC15LG)
- NVENT HOFFMAN Screw-Cover, Type 4X (ASE30X30X12SSNK)
- NVENT HOFFMAN HG Filter Fan Exhaust Grilles, Black, AB (HG1000403)
- Nvent Hoffman Cabinet Accessory