Shop All Cabinet Accessory
Nvent Hoffman
Qline I, Type 4x, 200x200x123mm, Polycar
Mfr # Q202013PCI
Zoro # G5826276
original price:
$133.34
6% off
Free Shipping & Returns
$124.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Finish Smooth Gloss
- For Use With For Use With Mfr. Model Number Q2020EXTI, Q2020PI
- Color Light Gray
- Width 7.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # Q202013PCI
- Zoro # G5826276
- UPC # 783510144494
- Country of Origin Estonia
- Category Cabinet Accessory
Dimensions
Width | 7.4 in |
Height | 7.4 in |
Depth | 4.84 in |
Size | 200 x 200 x 123 mm |
External Dimensions | 200 x 200 mm / 7.87 x 7.87 in |
Panel Size | 6.30 x 6.30 in / 160 x 160 mm |
Details
Item | Qline I,Type 4x,200x200x123mm,Polycar |
Material | Polycarbonate |
Finish | Smooth Gloss |
For Use With | For Use With Mfr. Model Number Q2020EXTI, Q2020PI |
Color | Light Gray |
NEMA Enclosure Type | 4X, 12, 13 |
Features | Opaque Cover, Screw Cover, Watertight, Corrosion-Resistant |
Thickness | 0.14 in / 4 mm |
Weight | 2.40 lb |
Series | QLine |
Standards | UL 508A Listed; Type 4, 4X, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 12, 13; File No. E61997; Enclosure flammability evaluated per UL 508A; Polycarbonate Enclosure; NEMA/EEMAC Type 4, 4X, 12, 13; CSA File No. 42186: Type 4, 4X, 12, 13; IEC 60529, IP66; ABS Enclosure; NEMA/EEMAC Type 4, 4X, 12, 13; IEC 60529, IP66 |
Cover Style | Opaque |
Extension Ring | Q2020EXTI |
Protection Rating | NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66 |
Latch Type | Screw Cover |
Mounting | 7.09 x 7.09 in / 180 x 180 mm |
Panel | Q2020PI |
Description
Qline I,Type 4x,200x200x123mm,Polycar
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 25 ft. 10/3 3-Outlet Extension Cord SJTOW (4GAD3)
- BEA Relay (10LO21)
- HAMMOND CS/CSKO Flush Cover Panel, Fits 18 x 12, Steel/Gray (CSFC1812)
- MERSEN UL Class Fuse, L Class, A4BQ Series, Time-Delay, 200A, 600V AC, Non-Indicating (A4BQ200)
- NVENT HOFFMAN Qline D, Type 4x, 82x80x85mm, Polycarbon (Q889PCD)
- NVENT HOFFMAN Closure Plate, 2.50x2.50, Gray, Steel (F22WP)
- NVENT HOFFMAN Splitter Box, Type 1, 16.00x16.00x5.00 (ASB223R)
- NVENT HOFFMAN Angled Trough, NEMA Type 1, 10x10x36, Gr (AT101036)
- NVENT HOFFMAN HOL-SEALERS Hole Seals, 1.88 Dia., Lt Gray, Steel (AS100LG)
- NVENT HOFFMAN Box Connector, 12.00x6.00, Gray, Steel (F126LB)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 6.00x6.00x60 (A6660T1T)
- Nvent Hoffman Cabinet Accessory