Shop All Cabinet Accessory
Nvent Hoffman
Qline E, Type 4x, 250x175x149mm, Polycar
Mfr # Q251815PCECC
Zoro # G5825777
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Finish Smooth Matte
- For Use With For Use With Mfr. Model Number Q2518PE
- NEMA Enclosure Type 4X, 12, 13
- Size 250 x 175 x 149 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # Q251815PCECC
- Zoro # G5825777
- UPC # 783510143596
- Country of Origin Estonia
- Category Cabinet Accessory
Dimensions
Size | 250 x 175 x 149 mm |
Height | 9.59 in |
Depth | 5.61 in |
Width | 6.63 in |
Panel Size | 8.78 x 5.83 in / 223 x 148 mm |
External Dimensions | 250 x 175 mm / 9.84 x 6.89 in |
Details
Item | Qline E,Type 4x,250x175x149mm,Polycar |
Material | Polycarbonate |
Finish | Smooth Matte |
For Use With | For Use With Mfr. Model Number Q2518PE |
NEMA Enclosure Type | 4X, 12, 13 |
Color | Light Gray |
Features | Clear Cover, Watertight, corrosion-resistant |
Series | QLine |
Weight | 3.60 lb |
Standards | UL 508A Listed; Type 4, 4X, 6, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 6, 12, 13; File No. E61997; Enclosure flammability evaluated per UL 508A; Polycarbonate Enclosure; NEMA/EEMAC Type 4, 4X, 6, 12, 13; CSA File No. 42186: Type 4, 4X, 12, 13; IEC 60529, IP67; ABS Enclosure; NEMA/EEMAC Type 4, 4X, 6, 12, 13; IEC 60529, IP67 |
Mounting | 9.25 x 6.30 in / 235 x 160 mm |
Panel | Q2518PE |
Cover Style | Clear |
Protection Rating | NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66 |
Door Thickness | 0.14 in / 4 mm |
Body Thickness | 0.12 in / 3 mm |
Description
Qline E,Type 4x,250x175x149mm,Polycar
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Cable Management Sleeve Set (450-330)
- HUBBELL PREMISE WIRING Faceplate, 2 Port (IFP12GY)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 250' Length - Purple (HS357-S250-PURPLE)
- SCHNEIDER ELECTRIC 110V IEC Magnetic Contactor (LX1D6F7)
- NVENT HOFFMAN Flush Swing Handles, fits Doors, Steel (PFHKBL)
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, fits 24.00x24.00, Galvanized, S (A24244SUG)
- NVENT HOFFMAN Large-Volume Type Y and Z Purging/Pressu (A3003YZVM)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 8.00x8.00x36 (A8836T1T)
- NVENT HOFFMAN Electric Heaters, 230v 50/60Hz, Aluminum (DAH4002B)
- NVENT HOFFMAN Feed-Through Nema Type 12 Wireway Straig (F88W120)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4, 36.00x30.00x16.00, Gray, Steel (A36H30FLP)
- Nvent Hoffman Cabinet Accessory