Shop All Cabinet Accessory
Nvent Hoffman
Qline E, Type 4x, 250x175x149mm, Polycar
Mfr # Q251815PCE
Zoro # G5825707
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Finish Smooth Matte
- For Use With For Use With Mfr. Model Number Q2518PE
- Height 9.59 in
- Size 250 x 175 x 149 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # Q251815PCE
- Zoro # G5825707
- UPC # 783510143695
- Country of Origin Estonia
- Category Cabinet Accessory
Dimensions
Height | 9.59 in |
Size | 250 x 175 x 149 mm |
Width | 6.63 in |
Depth | 5.61 in |
Panel Size | 8.78 x 5.83 in / 223 x 148 mm |
External Dimensions | 250 x 175 mm / 9.84 x 6.89 in |
Details
Item | Qline E,Type 4x,250x175x149mm,Polycar |
Material | Polycarbonate |
Finish | Smooth Matte |
For Use With | For Use With Mfr. Model Number Q2518PE |
NEMA Enclosure Type | 4X, 12, 13 |
Color | Light Gray |
Features | Opaque Cover, Watertight, Corrosion-Resistant |
Standards | UL 508A Listed; Type 4, 4X, 6, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 6, 12, 13; File No. E61997; Enclosure flammability evaluated per UL 508A; Polycarbonate Enclosure; NEMA/EEMAC Type 4, 4X, 6, 12, 13; CSA File No. 42186: Type 4, 4X, 12, 13; IEC 60529, IP67; ABS Enclosure; NEMA/EEMAC Type 4, 4X, 6, 12, 13; IEC 60529, IP67 |
Series | QLine |
Weight | 1.90 lb |
Body Thickness | 0.12 in / 3 mm |
Protection Rating | NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66 |
Panel | Q2518PE |
Cover Style | Opaque |
Door Thickness | 0.14 in / 4 mm |
Mounting | 9.25 x 6.30 in / 235 x 160 mm |
Description
Qline E,Type 4x,250x175x149mm,Polycar
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 30A Locking Receptacle 3P 4W 125/250Vac L14-30R Bk (2710)
- HUBBELL PREMISE WIRING Faceplate, 2 Port (IFP12GY)
- OMRON Fbr Optic Cbl, Diffuse, 0.005mm dia., 170mm (E32-D11R)
- FINDER Min. Relay, SPDT 16A, 12V DC, AgNi, 10PK (46.61.9.012.0040)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 4.00x (F44T160GVP)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF0924414)
- NVENT HOFFMAN Hazloc Cable Glands for Non Armored Cabl (HIBNX2C)
- NVENT HOFFMAN DIN Rail or Panel-Mounting Brackets, fit (LMK30)
- NVENT HOFFMAN Clamp Cover, Type 4X, 12.00x10.00x6.00, SS Type 316L (A12106NFSS6)
- NVENT HOFFMAN L-Bracket Kit, Steel (LLB)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 4.00x4.00x120. (F44T1120GV)
- Nvent Hoffman Cabinet Accessory