Shop All Cabinet Accessory
Nvent Hoffman
Qline E, Type 4x, 175x175x74mm, Abs
Mfr # Q25188ABECC
Zoro # G5846777
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS
- Finish Smooth Matte
- For Use With For Use With Mfr. Model Number Q2518PE
- Color Light Gray
- Width 9.84 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # Q25188ABECC
- Zoro # G5846777
- UPC # 783510181994
- Country of Origin Estonia
- Category Cabinet Accessory
Dimensions
Width | 9.84 in |
Depth | 2.95 in |
Height | 6.89 in |
Size | 175 x 175 x 74 mm |
External Dimensions | 250 x 175 mm / 9.84 x 6.89 in |
Panel Size | 8.78 x 5.83 in / 223 x 148 mm |
Details
Item | Qline E,Type 4x,175x175x74mm,Abs |
Material | ABS |
Finish | Smooth Matte |
For Use With | For Use With Mfr. Model Number Q2518PE |
Color | Light Gray |
NEMA Enclosure Type | 4X, 12, 13 |
Features | Clear Cover, Watertight, corrosion-resistant |
Weight | 1.30 lb |
Series | QLine |
Standards | UL 508A Listed; Type 4, 4X, 6, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 6, 12, 13; File No. E61997; Enclosure flammability evaluated per UL 508A; Polycarbonate Enclosure; NEMA/EEMAC Type 4, 4X, 6, 12, 13; CSA File No. 42186: Type 4, 4X, 12, 13; IEC 60529, IP67; ABS Enclosure; NEMA/EEMAC Type 4, 4X, 6, 12, 13; IEC 60529, IP67 |
Cover Style | Clear |
Panel | Q2518PE |
Mounting | 9.25 x 6.30 in / 235 x 160 mm |
Protection Rating | NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66 |
Door Thickness | 0.14 in / 4 mm |
Body Thickness | 0.12 in / 3 mm |
Description
Qline E,Type 4x,175x175x74mm,Abs
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, T Class, A3T Series, Very Fast Acting, 350A, 300V AC, Non-Indicating (A3T350)
- CYBERPOWER 650VA EC UPS Standby, EC650LCD (EC650LCD)
- ZORO SELECT One Hole Lug Compress Conct, 300 kcmil (24D007)
- EATON Circuit Breaker, FAZ Series 5A, 1 Pole, 277/480V AC, D Curve (FAZ-D5/1-SP)
- NVENT HOFFMAN Internal Disconnect Shield (AID3215)
- NVENT HOFFMAN Zonex Atex and Lecex-Certified, Type 4x (EXE16168SS61)
- NVENT HOFFMAN Qline D, Type 4x, 160x80x55mm, Polycarbo (Q1686PCD)
- NVENT HOFFMAN Closure Plate, 6.00x6.00, Gray, Steel (F66GCPNK)
- NVENT HOFFMAN T3-Box Telephone Cabinet, Type 3r, 36.00 (ATC36R369)
- NVENT HOFFMAN PROLINE G2 Cable Entry Gland Plate, Steel (P2ACEGP)
- NVENT HOFFMAN Extension Rings, Fits 400x300mm, Polycar (Q4030EXTI)
- Nvent Hoffman Cabinet Accessory