Shop All Cabinet Accessory
Nvent Hoffman
Qline E, Type 4x, 175x175x149mm, Polycar
Mfr # Q181815PCECC
Zoro # G5824797
original price:
$130.00
3% off
new price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Finish Smooth Matte
- For Use With For Use With Mfr. Model Number Q1818PE
- Depth 5.61 in
- Color Light Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # Q181815PCECC
- Zoro # G5824797
- UPC # 783510142797
- Country of Origin Estonia
- Category Cabinet Accessory
Dimensions
Depth | 5.61 in |
Height | 6.63 in |
Width | 6.63 in |
Size | 175 x 175 x 149 mm |
External Dimensions | 175 x 175 mm / 6.89 x 6.89 in |
Panel Size | 5.83 x 5.83 in / 148 x 148 mm |
Details
Item | Qline E,Type 4x,175x175x149mm,Polycar |
Material | Polycarbonate |
Finish | Smooth Matte |
For Use With | For Use With Mfr. Model Number Q1818PE |
Color | Light Gray |
NEMA Enclosure Type | 4X, 12, 13 |
Features | Clear Cover, Watertight, corrosion-resistant |
Series | QLine |
Weight | 1.60 lb |
Standards | UL 508A Listed; Type 4, 4X, 6, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 6, 12, 13; File No. E61997; Enclosure flammability evaluated per UL 508A; Polycarbonate Enclosure; NEMA/EEMAC Type 4, 4X, 6, 12, 13; CSA File No. 42186: Type 4, 4X, 12, 13; IEC 60529, IP67; ABS Enclosure; NEMA/EEMAC Type 4, 4X, 6, 12, 13; IEC 60529, IP67 |
Door Thickness | 0.14 in / 4 mm |
Panel | Q1818PE |
Mounting | 6.30 x 6.30 in / 160 x 160 mm |
Body Thickness | 0.12 in / 3 mm |
Cover Style | Clear |
Protection Rating | NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66 |
Description
Qline E,Type 4x,175x175x149mm,Polycar
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Weatherproof Electrical Box, 28 cu in, FD Box, 1 Gang, Malleable Iron, Rectangular (FD-1M)
- EATON BUSSMANN Open Fuse Block Cover, H; K UL Class, 70 to 100A Amp Range, 600V AC/DC Volt Rating (CVR-RH-60100)
- MARINCO 305Fi.Oem Marinco 30A 125V Flanged Inlet Locking Master (305FI.OEM)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 1A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (MDA-1-R)
- NVENT HOFFMAN Type 12 Hinged Window Kit, 12.00x12.00x1.49, Gray, Steel (APWK1212H)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F121236SCSS)
- NVENT HOFFMAN L-Box, Type 1, 36.00x24.00x12.00, Lt Gra (DBL362412G)
- NVENT HOFFMAN COMPACT Series 2 Wall Joint (Horizontal), fits 45x60mm, Lt Gray, Alumi (CCS2WJHLG)
- NVENT HOFFMAN End Cap Kit, Steel (LEC)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 6.00x6.00x18.0 (F66T118GV)
- NVENT HOFFMAN CONCEPT Panels, 10.20x8.20, White, Steel (CP1210)
- Nvent Hoffman Cabinet Accessory