Shop All Cabinet Accessory
Nvent Hoffman
Qline E, Type 4x, 175x125x99mm, Polycarb
Mfr # Q181310PCECC
Zoro # G5823738
product price: $68.79
/ea
$68.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Finish Smooth Matte
- For Use With For Use With Mfr. Model Number Q1813PE
- Color Light Gray
- Height 6.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # Q181310PCECC
- Zoro # G5823738
- UPC # 783510141295
- Country of Origin Estonia
- Category Cabinet Accessory
Dimensions
Height | 6.63 in |
Size | 175 x 125 x 99 mm |
Depth | 3.64 in |
Width | 4.67 in |
External Dimensions | 175 x 125 mm / 6.89 x 4.92 in |
Panel Size | 5.83 x 3.86 in / 148 x 98 mm |
Details
Item | Qline E,Type 4x,175x125x99mm,Polycarb |
Material | Polycarbonate |
Finish | Smooth Matte |
For Use With | For Use With Mfr. Model Number Q1813PE |
Color | Light Gray |
Features | Clear Cover, Watertight, corrosion-resistant |
NEMA Enclosure Type | 4X, 12, 13 |
Weight | 1 lb |
Series | QLine |
Standards | UL 508A Listed; Type 4, 4X, 6, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 6, 12, 13; File No. E61997; Enclosure flammability evaluated per UL 508A; Polycarbonate Enclosure; NEMA/EEMAC Type 4, 4X, 6, 12, 13; CSA File No. 42186: Type 4, 4X, 12, 13; IEC 60529, IP67; ABS Enclosure; NEMA/EEMAC Type 4, 4X, 6, 12, 13; IEC 60529, IP67 |
Panel | Q1813PE |
Cover Style | Clear |
Body Thickness | 0.12 in / 3 mm |
Protection Rating | NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66 |
Mounting | 6.30 x 4.33 in / 160 x 110 mm |
Door Thickness | 0.14 in / 4 mm |
Description
Qline E,Type 4x,175x125x99mm,Polycarb
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 100 VA, 55 °C, 120V AC, 208/277V AC (31EH13)
- ADD-ON This Is A 1M Cisco Cab-Mcp-Lc Compatible Lc (Male) To Sc (Male) (CAB-MCP-LC-AO)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 48 to 130 V AC/DC, 9 A, Reversing: No (LC1D09EHE)
- 3M Replacement for 3M 94788 (94788 3M)
- NVENT HOFFMAN Toggle Latch for Type 4 and 4X Floor-Mount and Free-Stand Enclosures, (AFT44XSS)
- NVENT HOFFMAN Clamp-Cover, Type 4X, 14.00x12.00x6.00, (A1412NFAL)
- NVENT HOFFMAN Screw Cover Wiring Trough, Nema Type 12 (F2212SC)
- NVENT HOFFMAN Polyester Mounting Bracket Kits, Fits 6i (APOLYFT6)
- NVENT HOFFMAN Rack Angles, Steel (EWMR48T)
- NVENT HOFFMAN Concept Hmi, Type 4,350x450x300mm, Lt G (CP354530)
- NVENT HOFFMAN Angled Trough, NEMA Type 1, 10x10x48, Gray, Steel (AT101048)
- Nvent Hoffman Cabinet Accessory