Shop All Cabinet Accessory
Nvent Hoffman
Qline E, Type 4x, 175x125x99mm, Polycarb
Mfr # Q181310PCE
Zoro # G5823948
product price: $71.19
/ea
$71.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Finish Smooth Matte
- For Use With For Use With Mfr. Model Number Q1813PE
- NEMA Enclosure Type 4X, 12, 13
- Width 4.67 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # Q181310PCE
- Zoro # G5823948
- UPC # 783510141394
- Country of Origin Estonia
- Category Cabinet Accessory
Dimensions
Width | 4.67 in |
Depth | 3.64 in |
Size | 175 x 125 x 99 mm |
Height | 6.63 in |
Panel Size | 5.83 x 3.86 in / 148 x 98 mm |
External Dimensions | 175 x 125 mm / 6.89 x 4.92 in |
Details
Item | Qline E,Type 4x,175x125x99mm,Polycarb |
Material | Polycarbonate |
Finish | Smooth Matte |
For Use With | For Use With Mfr. Model Number Q1813PE |
NEMA Enclosure Type | 4X, 12, 13 |
Features | Opaque Cover, Watertight, Corrosion-Resistant |
Color | Light Gray |
Weight | 1 lb |
Series | QLine |
Standards | UL 508A Listed; Type 4, 4X, 6, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 6, 12, 13; File No. E61997; Enclosure flammability evaluated per UL 508A; Polycarbonate Enclosure; NEMA/EEMAC Type 4, 4X, 6, 12, 13; CSA File No. 42186: Type 4, 4X, 12, 13; IEC 60529, IP67; ABS Enclosure; NEMA/EEMAC Type 4, 4X, 6, 12, 13; IEC 60529, IP67 |
Panel | Q1813PE |
Protection Rating | NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66 |
Cover Style | Opaque |
Body Thickness | 0.12 in / 3 mm |
Door Thickness | 0.14 in / 4 mm |
Mounting | 6.30 x 4.33 in / 160 x 110 mm |
Description
Qline E,Type 4x,175x125x99mm,Polycarb
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Electrical Box, 17 cu in, Outlet Box, 1 Gang, Aluminum, Round (VLJSX-1)
- ERICSON Single Flip Lid Female Receptacle W/Fs C (2715FS12)
- ANCOR Ancor 8 AWG to 12-10 AWG Vinyl Step Down Butt Connector - 25-Pack (210166)
- FLUKE NETWORKS Visual Fiber Optic Fault Locator (VisiFault)
- NVENT HOFFMAN Qline E, Type 4x, 175x125x149mm, Polycar (Q181315PCECC)
- NVENT HOFFMAN Large Folding Shelf, 12.00x18.00, Gray, (AA61SHLF1218)
- NVENT HOFFMAN Thermoelectric Coolers Indoor/Outdoor, 9.06x4.84x6.93, Aluminum (TE090624020)
- NVENT HOFFMAN Closure Plate, 6.00x6.00, Gray, Steel (F66GCPNK)
- NVENT HOFFMAN Utility Junction, Uj, Cabinets, 11.66x18 (UJP1M)
- NVENT HOFFMAN Latch Kit for One-Door Type 12 Enclosures, 3 Point (A=16to30), Zinc (AL3BR)
- NVENT HOFFMAN COMPACT Series 4 Intermediate Joint, fits 80x80mm, Lt Gray, Steel (CCS8IJRLG)
- Nvent Hoffman Cabinet Accessory