Shop All Cabinet Accessory
Nvent Hoffman
Qline E, Type 4x, 125x75x99mm, Abs
Mfr # Q13810ABE
Zoro # G5823564
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS
- Finish Smooth Matte
- For Use With For Use With Mfr. Model Number Q138PE
- Color Light Gray
- Height 4.67 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # Q13810ABE
- Zoro # G5823564
- UPC # 783510140090
- Country of Origin Estonia
- Category Cabinet Accessory
Dimensions
Height | 4.67 in |
Size | 125 x 75 x 99 mm |
Width | 2.7 in |
Depth | 3.64 in |
External Dimensions | 125 x 75 mm / 4.92 x 2.95 in |
Panel Size | 3.86 x 1.89 in / 98 x 48 mm |
Details
Item | Qline E,Type 4x,125x75x99mm,Abs |
Material | ABS |
Finish | Smooth Matte |
For Use With | For Use With Mfr. Model Number Q138PE |
Color | Light Gray |
Features | Opaque Cover, Watertight, Corrosion-Resistant |
NEMA Enclosure Type | 4X, 12, 13 |
Series | QLine |
Weight | 0.50 lb |
Standards | UL 508A Listed; Type 4, 4X, 6, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 6, 12, 13; File No. E61997; Enclosure flammability evaluated per UL 508A; Polycarbonate Enclosure; NEMA/EEMAC Type 4, 4X, 6, 12, 13; CSA File No. 42186: Type 4, 4X, 12, 13; IEC 60529, IP67; ABS Enclosure; NEMA/EEMAC Type 4, 4X, 6, 12, 13; IEC 60529, IP67 |
Door Thickness | 0.14 in / 4 mm |
Body Thickness | 0.12 in / 3 mm |
Cover Style | Opaque |
Mounting | 4.33 x 2.36 in / 110 x 60 mm |
Panel | Q138PE |
Protection Rating | NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66 |
Description
Qline E,Type 4x,125x75x99mm,Abs
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME-FLEX Undrgrnd Meter Riser 1 (18-440-010)
- HONEYWELL Toggle Switch, SPST, 2 Connections, Maintained On/Maintained Off, 1 hp, 15A @ 277V AC (1NT1-2)
- KLEIN TOOLS GFCI Receptacle Tester with LCD (RT250)
- GAMPAK COUPLE EMT/FLEX 1/2""DIA (49280)
- NVENT HOFFMAN Concept Swing-Out Panels, Fits 30.00x24 (CSP3024)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF0524414)
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, fits 8.00x6.00, Gray, Steel (A864SU)
- NVENT HOFFMAN Lock Inserts, 7mm Square (CLKSM7)
- NVENT HOFFMAN Cut-Off Fitting, 4.00x4.00, Fiberglass (F44WXFG)
- NVENT HOFFMAN CONCEPT Panels, 40.20x40.20, White, Steel (CP4242)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Black, ABS (HF0424413)
- Nvent Hoffman Cabinet Accessory