Shop All Cabinet Accessory
Nvent Hoffman
QLINE E, EMC, Type 4X, 175x125x99mm, Pol
Mfr # Q181310PCEMC
Zoro # G5857119
original price:
$193.60
6% off
new price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Finish Smooth Matte, EMC Conductive Coating
- For Use With For Use With Mfr. Model Number Q1813PE
- Features Watertight, Corrosion-Resistant
- Width 4.92 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # Q181310PCEMC
- Zoro # G5857119
- UPC # 783510466091
- Country of Origin Estonia
- Category Cabinet Accessory
Dimensions
Width | 4.92 in |
Size | 6.63 x 4.67 x 3.64 in |
Height | 6.89 in |
Depth | 3.9 in |
External Dimensions | 175 x 125 mm / 6.89 x 4.92 in |
Internal Dimensions | 169 x 119 x 92 mm / 6.63 x 4.67 x 3.64 in |
Panel Size | 5.83 x 3.86 in / 148 x 98 mm |
Details
Item | QLINE E,EMC,Type 4X,175x125x99mm,Pol |
Material | Polycarbonate |
Finish | Smooth Matte, EMC Conductive Coating |
For Use With | For Use With Mfr. Model Number Q1813PE |
Features | Watertight, Corrosion-Resistant |
Color | Light Gray |
NEMA Enclosure Type | 4X, 12, 13 |
Weight | 1 lb |
Series | QLine |
Standards | UL 508A Listed; Type 4, 4X, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No 94: Type 4, 4X, 12, 13; File No. E61997; Enclosure flammability evaluated per UL 508A; NEMA/EEMAC Type 4, 4X, 12, 13; IEC 60529, IP66 |
Body Thickness | 0.12 in / 3 mm |
Mounting | 6.30 x 4.33 in / 160 x 110 mm |
Interior Finish | EMC Conductive Coating |
Protection Rating | NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66 |
Panel | Q1813PE |
Door Thickness | 0.14 in / 4 mm |
Description
QLINE E,EMC,Type 4X,175x125x99mm,Pol
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 8 in H, 6 in W, 4 in D, NEMA 4; 4X; 12; 13, Hinged (A864CHQRFGW)
- GLEASON REEL Limit Switch, Rotary, 3NC/3NO, SPDT (55-4E-3SP-WL-40-LD)
- DAYTON Aux Contact, IEC, 2NO, 120VAC/240VDC (6EAT0)
- HUBBELL Locking Receptacle (HBL2725ST)
- NVENT HOFFMAN Polypro, Type 4x, 12.08x10.08x6.35, Poly (A12106PHCW)
- NVENT HOFFMAN HyShed IP69K Stand-Off Kit (HSSOK2SS)
- NVENT HOFFMAN Screw-Cover, Type 1, 24.00x12.00x8.00, G (ASE24X12X8)
- NVENT HOFFMAN Hazardous Location Heaters, 115v 50/60Hz, Aluminum (DAHHL6001A)
- NVENT HOFFMAN Medium Hinged-Cover Pull Box, Type 1, 16.00x20.00x6.62, Gray, Steel (A16N20ALP)
- NVENT HOFFMAN COMPACT, Type 4X, 160x160x90mm, Aluminum (CCA16169)
- NVENT HOFFMAN Telescope Fitting, Lay-In, 8.00x8.00, Gray, Steel (F88LA)
- Nvent Hoffman Cabinet Accessory