Shop All Cabinet Accessory
Nvent Hoffman
QLINE E, EMC, Type 4X, 125x125x74mm, Polycarbonate
Mfr # Q13138PCEMC
Zoro # G6806233
product price: $107.67
/ea
Free Shipping & Returns
$107.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Finish Smooth Matte, EMC Conductive Coating
- For Use With For Use With Mfr. Model Number Q1313PE
- Color Light Gray
- Width 4.92 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # Q13138PCEMC
- Zoro # G6806233
- UPC # 783510457099
- Country of Origin Estonia
- Category Cabinet Accessory
Dimensions
Width | 4.92 in |
Depth | 2.91 in |
Size | 4.67 x 4.67 x 2.65 in |
Height | 4.92 in |
Internal Dimensions | 119x 119 x 67 mm / 4.67 x 4.67 x 2.65 in |
External Dimensions | 125 x 125 mm / 4.92 x 4.92 in |
Panel Size | 3.86 x 3.86 in / 98 x 98 mm |
Details
Item | QLINE E,EMC,Type 4X,125x125x74mm,Pol |
Material | Polycarbonate |
Finish | Smooth Matte, EMC Conductive Coating |
For Use With | For Use With Mfr. Model Number Q1313PE |
Color | Light Gray |
NEMA Enclosure Type | 4X, 12, 13 |
Features | Watertight, Corrosion-Resistant |
Standards | UL 508A Listed; Type 4, 4X, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No 94: Type 4, 4X, 12, 13; File No. E61997; Enclosure flammability evaluated per UL 508A; NEMA/EEMAC Type 4, 4X, 12, 13; IEC 60529, IP66 |
Weight | 0.65 lb |
Series | QLine |
Interior Finish | EMC Conductive Coating |
Panel | Q1313PE |
Mounting | 4.33 x 4.33 in / 110 x 110 mm |
Protection Rating | NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66 |
Door Thickness | 0.14 in / 4 mm |
Body Thickness | 0.12 in / 3 mm |
Description
QLINE E,EMC,Type 4X,125x125x74mm,Pol
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Cord Connect Water-Tight Cord Lock (PE-AG-CC-OR)
- PANDUIT Braided Strap, One-Hole, Ins, 12" (BS101245)
- EATON Cutler-Hammer Legend Plate, Square, Stop, Red (10250TS34)
- SQUARE D Handle (KCF1PZ)
- NVENT HOFFMAN Wiring Trough, NEMA Type 3R, 6.00x6.00x24.00, Steel (A6624RT)
- NVENT HOFFMAN ZONEX ATEX- and IECEX-Certified, Type 4X, Hinged Cover, Metric Size, 1 (EXE16128SS61)
- NVENT HOFFMAN Large Folding Shelf, 24.00x24.00, White, (AASHLF2424)
- NVENT HOFFMAN Ultrx Key Insert, fits ULTRX, SS Type 316 (UULSC)
- NVENT HOFFMAN HOL-SEALERS Hole Seals, 1.75 Dia., Lt Gray, Steel (ASPBLG)
- NVENT HOFFMAN Qline I, Type 4x, 300x200x123mm, Polycar (Q302013PCI)
- PANDUIT Dual Side Horizontal Ring Manager 2RU (CMPH2)
- Nvent Hoffman Cabinet Accessory