Shop All Cabinet Accessory
Nvent Hoffman
Qline D, Type 4x, 300x230x110mm, Polycar
Mfr # Q302311PCD
Zoro # G5844923
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Finish Smooth Gloss
- For Use With For Use With Mfr. Model Number Q3023PD
- Size 11.81 x 9.06 in
- Color Light Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # Q302311PCD
- Zoro # G5844923
- UPC # 783510175993
- Country of Origin Estonia
- Category Cabinet Accessory
Dimensions
Size | 11.81 x 9.06 in |
Depth | 4.37 in |
Width | 11.81 in |
Height | 9.06 in |
External Dimensions | 11.81 x 9.06 in / 300 x 230 mm |
Panel Size | 10.43 x 8.27 in / 265 x 210 mm |
Details
Item | Qline D,Type 4x,300x230x110mm,Polycar |
Material | Polycarbonate |
Finish | Smooth Gloss |
For Use With | For Use With Mfr. Model Number Q3023PD |
Color | Light Gray |
NEMA Enclosure Type | 4X, 12, 13 |
Features | Opaque Cover, Watertight, Corrosion-Resistant |
Thickness | 0.12 in / 3 mm |
Weight | 2.40 lb |
Series | QLine |
Standards | UL 508A Listed; Type 4, 4X, 6, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 6, 12, 13; File No. E61997; Enclosure flammability evaluated per UL 508A; Polycarbonate Enclosure; NEMA/EEMAC Type 4, 4X, 6, 12, 13; CSA File No. 42186: Type 4, 4X, 6, 12, 13; IEC 60529, IP67; ABS Enclosure; NEMA/EEMAC Type 4, 4X, 6, 12, 13; IEC 60529, IP67 |
Protection Rating | NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66 |
Panel | Q3023PD |
Mounting | 11.34 x 7.87 in / 288 x 200 mm |
Cover Style | Opaque |
Description
Qline D,Type 4x,300x230x110mm,Polycar
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KMC Cable Clamp, 2" dia., 1" W, PK10 (COV3317Z1)
- ALLEN TEL 9-Pin Data Connector Kit-Type D, Male (ATD9MCK)
- VAST Trolley 4-Wheel 9/16", 1-Hole EG (V389)
- REMINGTON INDUSTRIES 26 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Red, 0.0190" Diameter, PTFE, 600 Volts (26PTFESTRRED100)
- NVENT HOFFMAN Panels, Fits 240x160mm, Steel (Q2416PD)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F121272SCSS)
- NVENT HOFFMAN Hinged-Cover, w/Recessed Handle, Type (A20N208LP)
- NVENT HOFFMAN COMPACT Series 2 Flange Elbow Coupling, fits 45x60mm, Lt Gray, Aluminu (CCS2FECLG)
- NVENT HOFFMAN Flush Covers, fits 18.00x12.00, Gray, Steel (AFE18X12)
- NVENT HOFFMAN Handle Kit, STSCHDL (STSCHDL)
- NVENT HOFFMAN Utility Junction, Uj, Cabinets, 11.66x18 (UJP1MOFF)
- Nvent Hoffman Cabinet Accessory