Shop All Cabinet Accessory
Nvent Hoffman
Qline D, Type 4x, 200x120x85mm, Polycarb
Mfr # Q20129PCD
Zoro # G5823205
product price: $75.66
/ea
Free Shipping & Returns
$75.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Finish Smooth Gloss
- For Use With For Use With Mfr. Model Number Q2012PD
- Depth 3.11 in
- Features Opaque Cover, Watertight, Corrosion-Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # Q20129PCD
- Zoro # G5823205
- UPC # 783510138790
- Country of Origin Estonia
- Category Cabinet Accessory
Dimensions
Depth | 3.11 in |
Width | 4.45 in |
Height | 7.6 in |
Size | 200 x 120 mm |
Panel Size | 6.69 x 3.94 in / 170 x 100 mm |
External Dimensions | 7.87 x 4.72 in / 200 x 120 mm |
Details
Item | Qline D,Type 4x,200x120x85mm,Polycarb |
Material | Polycarbonate |
Finish | Smooth Gloss |
For Use With | For Use With Mfr. Model Number Q2012PD |
Features | Opaque Cover, Watertight, Corrosion-Resistant |
NEMA Enclosure Type | 4X, 12, 13 |
Color | Light Gray |
Thickness | 0.16 in / 4 mm |
Series | QLine |
Weight | 0.90 lb |
Standards | UL 508A Listed; Type 4, 4X, 6, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 6, 12, 13; File No. E61997; Enclosure flammability evaluated per UL 508A; Polycarbonate Enclosure; NEMA/EEMAC Type 4, 4X, 6, 12, 13; CSA File No. 42186: Type 4, 4X, 6, 12, 13; IEC 60529, IP67; ABS Enclosure; NEMA/EEMAC Type 4, 4X, 6, 12, 13; IEC 60529, IP67 |
Cover Style | Opaque |
Mounting | 7.40 x 3.54 in / 188 x 90 mm |
Panel | Q2012PD |
Protection Rating | NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66 |
Description
Qline D,Type 4x,200x120x85mm,Polycarb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Steel Conduit, 500 ft. L (5502-45-00)
- GARDNER BENDER RJ-45 Cat5, Modular Plugs, 8-Position, PK50 (GMC-88C5)
- DAYTON 120VAC Non-Reversing Definite Purpose Contactor 2P 40A (6GNX7)
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF31-25-04)
- NVENT HOFFMAN COMPACT Series 2 Wall Joint (Horizontal), fits 45x60mm, Lt Gray, Alumi (CCS2WJHLG)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4x, 2 (A24H3008SSLP)
- NVENT HOFFMAN Tfp Exhaust Grilles, Fits 10", SS (TEP10SS)
- NVENT HOFFMAN Lift-Off Clamp Cover, Type 12, 12.00x12.00x6.00, Gray, Mild Steel (A12126LP)
- NVENT HOFFMAN Perforated Panels, fits 20x20, Gray, Steel (A20N20MPP)
- NVENT HOFFMAN Thermoelectric Coolers Indoor/Outdoor, 9.29x5.04x6.97, Lt Gray, Steel (TE090624010)
- NVENT HOFFMAN Fan Cords (ACORD2)
- Nvent Hoffman Cabinet Accessory