Shop All Cabinet Accessory
Nvent Hoffman
Qline D, Type 4x, 200x120x85mm, Abs
Mfr # Q20129ABD
Zoro # G5844598
original price:
$48.13
4% off
$45.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS
- Finish Smooth Gloss
- For Use With For Use With Mfr. Model Number Q2012PD
- Color Light Gray
- NEMA Enclosure Type 4X, 12, 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # Q20129ABD
- Zoro # G5844598
- UPC # 783510173593
- Country of Origin Estonia
- Category Cabinet Accessory
Dimensions
Width | 7.87 in |
Height | 4.72 in |
Size | 200 x 120 mm |
Depth | 3.39 in |
Panel Size | 6.69 x 3.94 in / 170 x 100 mm |
External Dimensions | 7.87 x 4.72 in / 200 x 120 mm |
Details
Item | Qline D,Type 4x,200x120x85mm,Abs |
Material | ABS |
Finish | Smooth Gloss |
For Use With | For Use With Mfr. Model Number Q2012PD |
Color | Light Gray |
NEMA Enclosure Type | 4X, 12, 13 |
Features | Opaque Cover, Watertight, Corrosion-Resistant |
Thickness | 0.16 in / 4 mm |
Series | QLine |
Weight | 0.80 lb |
Standards | UL 508A Listed; Type 4, 4X, 6, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 6, 12, 13; File No. E61997; Enclosure flammability evaluated per UL 508A; Polycarbonate Enclosure; NEMA/EEMAC Type 4, 4X, 6, 12, 13; CSA File No. 42186: Type 4, 4X, 6, 12, 13; IEC 60529, IP67; ABS Enclosure; NEMA/EEMAC Type 4, 4X, 6, 12, 13; IEC 60529, IP67 |
Protection Rating | NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66 |
Cover Style | Opaque |
Mounting | 7.40 x 3.54 in / 188 x 90 mm |
Panel | Q2012PD |
Description
Qline D,Type 4x,200x120x85mm,Abs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, OD 1/2 In, 3/4 In W, Vinyl, PK50 (COV0913Z1)
- SIEMENS Pilot Light Complete, Incand, 120V, 30mm, GR (52PL4G3)
- LITTELFUSE Open Fuse Block, R UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (LFR60030-2CID)
- HUBBELL Boot, Marine Seal Tite (HBL60CM31)
- NVENT HOFFMAN Compact Axial Fans, 230v 50/60Hz (A6AXFN2)
- NVENT HOFFMAN Continuous Hinge with Clamps, EMC, Type (A12106CHEMCSS)
- NVENT HOFFMAN Latch Kit for One-Door Type 12 Enclosures, 1 Point, Black, Zinc (AL2ABLK)
- NVENT HOFFMAN Qline E, Type 4x, 175x125x99mm, Polycarb (Q181310PCECC)
- NVENT HOFFMAN Concept Panels, Fits 24.00x42.00, Steel (CP2442G)
- NVENT HOFFMAN Concept Swing-Out Panels, Fits 12.00x12 (CSP1212)
- NVENT HOFFMAN Rack Panels, 7Ux19.00, Aluminum (P19RP7UA)
- Nvent Hoffman Cabinet Accessory