Shop All Cabinet Accessory
Nvent Hoffman
Qline D, Type 4x, 160x80x85mm, Abs
Mfr # Q1689ABD
Zoro # G5843453
original price:
$52.44
4% off
new price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS
- Finish Smooth Gloss
- For Use With For Use With Mfr. Model Number Q168PD
- NEMA Enclosure Type 4X, 12, 13
- Size 160 x 80 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # Q1689ABD
- Zoro # G5843453
- UPC # 783510171995
- Country of Origin Estonia
- Category Cabinet Accessory
Dimensions
Size | 160 x 80 mm |
Height | 3.15 in |
Width | 6.3 in |
Depth | 3.39 in |
External Dimensions | 6.30 x 3.15 in / 160 x 80 mm |
Panel Size | 5.16 x 2.56 in / 131 x 65 mm |
Details
Item | Qline D,Type 4x,160x80x85mm,Abs |
Material | ABS |
Finish | Smooth Gloss |
For Use With | For Use With Mfr. Model Number Q168PD |
NEMA Enclosure Type | 4X, 12, 13 |
Color | Light Gray |
Features | Opaque Cover, Watertight, Corrosion-Resistant |
Thickness | 0.12 in / 3 mm |
Series | QLine |
Weight | 0.50 lb |
Standards | UL 508A Listed; Type 4, 4X, 6, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 6, 12, 13; File No. E61997; Enclosure flammability evaluated per UL 508A; Polycarbonate Enclosure; NEMA/EEMAC Type 4, 4X, 6, 12, 13; CSA File No. 42186: Type 4, 4X, 6, 12, 13; IEC 60529, IP67; ABS Enclosure; NEMA/EEMAC Type 4, 4X, 6, 12, 13; IEC 60529, IP67 |
Cover Style | Opaque |
Panel | Q168PD |
Protection Rating | NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66 |
Mounting | 5.83 x 1.97 in / 148 x 50 mm |
Description
Qline D,Type 4x,160x80x85mm,Abs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS 1NC/2NO Magnetically Actuated Safety Interlock Switch (XCSDMP5002)
- KABLE KONTROL Zip Ties - 14in Long - 100 Pc Pk - Fluorescent Orange - Nylon - 50 Lbs Tensile Strength (CT514FL-OR-100)
- PANDUIT 11.3" L Intermediate Cable Tie NAT PK 1000 (BT3I-M)
- S&G TOOL AID DOUBLE HEAT SHRINK TUBE ASSORTMENT (SG23210)
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F22T24HC)
- NVENT HOFFMAN Mechanical Interlock, fits Frames, Steel (PMLMAK)
- NVENT HOFFMAN Swivel Nipples, 4.00x4.00, Gray, Steel (F44WSA)
- NVENT HOFFMAN Flush Swing Handles, fits Doors, Steel (PFHDBL)
- NVENT HOFFMAN Elbow-Inside Opening, Fits 8.00x8.00, Gr (F8890EIN)
- NVENT HOFFMAN Wall-Mount Solar Shields, 16.00x16.00x11.75, White, Galvanized (SW1MGLWH)
- NVENT HOFFMAN Fixed Wall-Mount Rack, 19", 20u, Black (E19FWM20U20)
- Nvent Hoffman Cabinet Accessory