Shop All Cabinet Accessory
Nvent Hoffman
Qline D, Type 4x, 160x80x55mm, Polycarbo
Mfr # Q1686PCD
Zoro # G5822925
product price: $67.89
/ea
$67.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Finish Smooth Gloss
- For Use With For Use With Mfr. Model Number Q168PD
- Depth 1.93 in
- Height 6.04 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # Q1686PCD
- Zoro # G5822925
- UPC # 783510138196
- Country of Origin Estonia
- Category Cabinet Accessory
Dimensions
Depth | 1.93 in |
Height | 6.04 in |
Width | 2.89 in |
Size | 160 x 80 mm |
Panel Size | 5.16 x 2.56 in / 131 x 65 mm |
External Dimensions | 6.30 x 3.15 in / 160 x 80 mm |
Details
Item | Qline D,Type 4x,160x80x55mm,Polycarbo |
Material | Polycarbonate |
Finish | Smooth Gloss |
For Use With | For Use With Mfr. Model Number Q168PD |
NEMA Enclosure Type | 4X, 12, 13 |
Color | Light Gray |
Features | Opaque Cover, Watertight, Corrosion-Resistant |
Thickness | 0.12 in / 3 mm |
Series | QLine |
Weight | 0.40 lb |
Standards | UL 508A Listed; Type 4, 4X, 6, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 6, 12, 13; File No. E61997; Enclosure flammability evaluated per UL 508A; Polycarbonate Enclosure; NEMA/EEMAC Type 4, 4X, 6, 12, 13; CSA File No. 42186: Type 4, 4X, 6, 12, 13; IEC 60529, IP67; ABS Enclosure; NEMA/EEMAC Type 4, 4X, 6, 12, 13; IEC 60529, IP67 |
Mounting | 5.83 x 1.97 in / 148 x 50 mm |
Cover Style | Opaque |
Protection Rating | NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66 |
Panel | Q168PD |
Description
Qline D,Type 4x,160x80x55mm,Polycarbo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS GFCI, Hard Wired, 240V, 30A, Black (GFHW23005)
- DAYTON 3 Phase Monitor Relay, SPDT, 500VAC, 8 Pin (PMPU-FA8B18)
- HAMMOND Steel Enclosure, 6 in D (EN4SD12246LG)
- DAYTON SelectorSw/COntact Block, 1NO, 30mm (30G319)
- NVENT HOFFMAN Gasket Kits (A38GSKT2)
- NVENT HOFFMAN Hazloc Cable Glands for Non-Armored Cabl (EBU5NXSLE)
- NVENT HOFFMAN Electrical Interlocks, 230 volt, Steel (AEK230)
- NVENT HOFFMAN Hinge Kit, fits Doors, Black, Steel 180-Degree (PH180)
- NVENT HOFFMAN Splitter Box, Type 1, 16.00x16.00x5.00 (ASB223R)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA (F88T112GVP)
- NVENT HOFFMAN Elbow-Outside Opening, Fits 6.00x6.00, G (F6690EOUT)
- Nvent Hoffman Cabinet Accessory