Shop All Cabinet Accessory
Nvent Hoffman
Qline D, Type 4x, 160x120x90mm, Polycarb
Mfr # Q16129PCDCC
Zoro # G5822837
original price:
$77.89
new price: $77.49
/ea
Free Shipping & Returns
$77.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Finish Smooth Gloss
- For Use With For Use With Mfr. Model Number Q1612PD
- Features Clear Cover, Watertight, corrosion-resistant
- NEMA Enclosure Type 4X, 12, 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # Q16129PCDCC
- Zoro # G5822837
- UPC # 783510138493
- Country of Origin Estonia
- Category Cabinet Accessory
Dimensions
Size | 160 x 120 mm |
Width | 4.45 in |
Depth | 3.29 in |
Height | 6.02 in |
External Dimensions | 6.30 x 4.72 in / 160 x 120 mm |
Panel Size | 5.12 x 3.94 in / 130 x 100 mm |
Details
Item | Qline D,Type 4x,160x120x90mm,Polycarb |
Material | Polycarbonate |
Finish | Smooth Gloss |
For Use With | For Use With Mfr. Model Number Q1612PD |
Features | Clear Cover, Watertight, corrosion-resistant |
NEMA Enclosure Type | 4X, 12, 13 |
Color | Light Gray |
Thickness | 0.12 in / 3 mm |
Weight | 0.84 lb |
Series | QLine |
Standards | UL 508A Listed; Type 4, 4X, 6, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 6, 12, 13; File No. E61997; Enclosure flammability evaluated per UL 508A; Polycarbonate Enclosure; NEMA/EEMAC Type 4, 4X, 6, 12, 13; CSA File No. 42186: Type 4, 4X, 6, 12, 13; IEC 60529, IP67; ABS Enclosure; NEMA/EEMAC Type 4, 4X, 6, 12, 13; IEC 60529, IP67 |
Panel | Q1612PD |
Protection Rating | NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66 |
Cover Style | Clear |
Mounting | 5.83 x 3.54 in / 148 x 90 mm |
Description
Qline D,Type 4x,160x120x90mm,Polycarb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 50 VA, Not Rated, Not Rated, 24V AC, 120V AC (TR50VA001US)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1" x 50ft- Yellow (WL-SW-HD-100-50-YL)
- SQUARE D 120VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (8502SCG2V02S)
- CARLON Electrical Box, 18 cu in, FSC Box, 1 Gang, PVC (E981EFN-CTN)
- NVENT HOFFMAN Qline E, Type 4x, 250x175x149mm, Polycar (Q251815PCECC)
- NVENT HOFFMAN Splitter Box, Type 1, 12.00x12.00x4.00 (ASB84R)
- NVENT HOFFMAN Econotrough, Nema Type 3r, 12.00x12.00x1 (F1212116RTGV)
- NVENT HOFFMAN Flexible Fitting, 6.00x6.00, Rubber (F66WFF)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF1316424R)
- NVENT HOFFMAN Concept Hmi, Type 4,450x550x180mm, Lt G (CP455518)
- HUBBELL PREMISE WIRING Shelf, Center Weight (MCCCWS19)
- Nvent Hoffman Cabinet Accessory