Shop All Cabinet Accessory
Nvent Hoffman
Qline D, Type 4x, 160x120x90mm, Polycarb
Mfr # Q16129PCD
Zoro # G5822889
product price: $77.49
/ea
Free Shipping & Returns
$77.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Finish Smooth Gloss
- For Use With For Use With Mfr. Model Number Q1612PD
- Width 4.45 in
- Color Light Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # Q16129PCD
- Zoro # G5822889
- UPC # 783510138592
- Country of Origin Estonia
- Category Cabinet Accessory
Dimensions
Width | 4.45 in |
Height | 6.02 in |
Depth | 3.29 in |
Size | 160 x 120 mm |
Panel Size | 5.12 x 3.94 in / 130 x 100 mm |
External Dimensions | 6.30 x 4.72 in / 160 x 120 mm |
Details
Item | Qline D,Type 4x,160x120x90mm,Polycarb |
Material | Polycarbonate |
Finish | Smooth Gloss |
For Use With | For Use With Mfr. Model Number Q1612PD |
Color | Light Gray |
NEMA Enclosure Type | 4X, 12, 13 |
Features | Opaque Cover, Watertight, Corrosion-Resistant |
Thickness | 0.12 in / 3 mm |
Series | QLine |
Weight | 0.80 lb |
Standards | UL 508A Listed; Type 4, 4X, 6, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 6, 12, 13; File No. E61997; Enclosure flammability evaluated per UL 508A; Polycarbonate Enclosure; NEMA/EEMAC Type 4, 4X, 6, 12, 13; CSA File No. 42186: Type 4, 4X, 6, 12, 13; IEC 60529, IP67; ABS Enclosure; NEMA/EEMAC Type 4, 4X, 6, 12, 13; IEC 60529, IP67 |
Protection Rating | NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66 |
Panel | Q1612PD |
Cover Style | Opaque |
Mounting | 5.83 x 3.54 in / 148 x 90 mm |
Description
Qline D,Type 4x,160x120x90mm,Polycarb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BT84)
- LUTRON Occ/Vac Dimmer Snsr, Wall, Black (MS-Z101-BL)
- PANDUIT Wall Plate, Single Gang, 2 Ports, Ivory (CFPE2EIY)
- ZORO SELECT Flexible Aluminum Conduit, 500 ft. L (5601-45-00)
- NVENT HOFFMAN Syspend 281-Max Wall Flange, 5.12x5.12x5 (S2MWF)
- NVENT HOFFMAN PROLINE Server Cabinet, 2000x600x1000mm, (PSC20610B)
- NVENT HOFFMAN Lock Inserts, Steel (CLKSLOT)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF0526414)
- NVENT HOFFMAN Filter Box Fans, 13.38x13.38x4.50, Lt Gr (1RB100)
- NVENT HOFFMAN Flat and Dome Screw Cover, Contoured, Type 4, 3.50x4.00x3.75, Gray, St (A445DSC)
- NVENT HOFFMAN CONCEPT EMC, Type 4X, 36.00x24.00x12.00, (CSD362412EMCSS)
- Nvent Hoffman Cabinet Accessory