Shop All Cabinet Accessory
Nvent Hoffman
Qline D, Type 4x, 160x120x90mm, Abs
Mfr # Q16129ABD
Zoro # G5844153
product price: $45.79
/ea
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS
- Finish Smooth Gloss
- For Use With For Use With Mfr. Model Number Q1612PD
- Color Light Gray
- Features Opaque Cover, Watertight, Corrosion-Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # Q16129ABD
- Zoro # G5844153
- UPC # 783510172992
- Country of Origin Estonia
- Category Cabinet Accessory
Dimensions
Width | 6.3 in |
Depth | 3.58 in |
Height | 4.72 in |
Size | 160 x 120 mm |
External Dimensions | 6.30 x 4.72 in / 160 x 120 mm |
Panel Size | 5.12 x 3.94 in / 130 x 100 mm |
Details
Item | Qline D,Type 4x,160x120x90mm,Abs |
Material | ABS |
Finish | Smooth Gloss |
For Use With | For Use With Mfr. Model Number Q1612PD |
Color | Light Gray |
Features | Opaque Cover, Watertight, Corrosion-Resistant |
NEMA Enclosure Type | 4X, 12, 13 |
Thickness | 0.12 in / 3 mm |
Weight | 0.80 lb |
Series | QLine |
Standards | UL 508A Listed; Type 4, 4X, 6, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 6, 12, 13; File No. E61997; Enclosure flammability evaluated per UL 508A; Polycarbonate Enclosure; NEMA/EEMAC Type 4, 4X, 6, 12, 13; CSA File No. 42186: Type 4, 4X, 6, 12, 13; IEC 60529, IP67; ABS Enclosure; NEMA/EEMAC Type 4, 4X, 6, 12, 13; IEC 60529, IP67 |
Mounting | 5.83 x 3.54 in / 148 x 90 mm |
Panel | Q1612PD |
Protection Rating | NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66 |
Cover Style | Opaque |
Description
Qline D,Type 4x,160x120x90mm,Abs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 7.74 in. H, 2 Holes (9001KYSS2)
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 90A, 600V AC, Non-Indicating (JLLS090)
- L.H. DOTTIE L.H. Dottie 1/4'' One Hole Co-Axial Strap, 100PK (TW14)
- EATON Auxiliary Contact, 1NO (B1A)
- NVENT HOFFMAN Gauge Gland Plate, Type 4&Type 12, 14.98x7.23, Gray, Steel 12 (GP168)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F8836SCSS)
- NVENT HOFFMAN Telescope Fitting, Lay-In, 2.50x2.50, Gr (F22LA)
- NVENT HOFFMAN CONCEPT Adjustable-Depth Mounting Kits, (CAM122)
- NVENT HOFFMAN Feed-Through Nema Type 12 Wireway Straig (F88W12)
- NVENT HOFFMAN Proline Gold Series Desk Console, Type 1 (PGLD1074DC)
- NVENT HOFFMAN Rack Panels, 16Ux19.00, Lt Gray, Steel (P19RP16UP)
- Nvent Hoffman Cabinet Accessory