Shop All Cabinet Accessory
Nvent Hoffman
Qline D, Type 4x, 122x120x85mm, Abs
Mfr # Q12129ABD
Zoro # G5843959
original price:
$47.74
7% off
new price: $44.19
/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS
- Finish Smooth Gloss
- For Use With For Use With Mfr. Model Number Q1212PD
- Color Light Gray
- Width 4.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # Q12129ABD
- Zoro # G5843959
- UPC # 783510172794
- Country of Origin Estonia
- Category Cabinet Accessory
Dimensions
Width | 4.8 in |
Height | 4.72 in |
Depth | 3.39 in |
Size | 122 x 120 mm |
Panel Size | 4.13 x 3.66 in / 105 x 93 mm |
External Dimensions | 4.80 x 4.72 in / 122 x 120 mm |
Details
Item | Qline D,Type 4x,122x120x85mm,Abs |
Material | ABS |
Finish | Smooth Gloss |
For Use With | For Use With Mfr. Model Number Q1212PD |
Color | Light Gray |
Features | Opaque Cover, Watertight, Corrosion-Resistant |
NEMA Enclosure Type | 4X, 12, 13 |
Thickness | 0.12 in / 3 mm |
Weight | 0.60 lb |
Series | QLine |
Standards | UL 508A Listed; Type 4, 4X, 6, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 6, 12, 13; File No. E61997; Enclosure flammability evaluated per UL 508A; Polycarbonate Enclosure; NEMA/EEMAC Type 4, 4X, 6, 12, 13; CSA File No. 42186: Type 4, 4X, 6, 12, 13; IEC 60529, IP67; ABS Enclosure; NEMA/EEMAC Type 4, 4X, 6, 12, 13; IEC 60529, IP67 |
Protection Rating | NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66 |
Mounting | 4.33 x 3.54 in / 110 x 90 mm |
Panel | Q1212PD |
Cover Style | Opaque |
Description
Qline D,Type 4x,122x120x85mm,Abs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, 0 Gang, Round, Brass, Single Receptical (6298)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Surface Mount, Quad Outlet, 5-15R, Gray (HBL415GY)
- NVENT CADDY Channel Nut, Threaded Rod, 3/8In, 500 lb (CRLS37EG)
- MONOPRICE Extension Cord - NEMA 5-15P to NEMA 5-15R_ 14AWG_ 15A/1875W_ SJT_ 125V (35046)
- NVENT HOFFMAN Hol-Sealers Non-Metallic Hole Seals, 3.5 (AS150200250NM)
- NVENT HOFFMAN End Cap Kit, Steel (LEC)
- NVENT HOFFMAN Divider Straight Section Splice, 4.00x4. (CT44DSPSS)
- NVENT HOFFMAN HOL-SEALERS Hole Seals, 1.75 Dia., Lt Gray, Steel (ASPBLG)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF0516514)
- NVENT HOFFMAN Continuous Hinge with 3-Point Latch, Typ (A30H24BLP3PT)
- NVENT HOFFMAN COMPACT Series 2 Flange Coupling, fits 45x60mm, Lt Gray, Aluminum (CCS2FCLG)
- Nvent Hoffman Cabinet Accessory