Shop All Cabinet Accessory
Nvent Hoffman
Qline D, Type 4x, 120x80x85mm, Abs
Mfr # Q1289ABD
Zoro # G5843609
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS
- Finish Smooth Gloss
- For Use With For Use With Mfr. Model Number Q128PD
- Features Opaque Cover, Watertight, Corrosion-Resistant
- Width 4.72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # Q1289ABD
- Zoro # G5843609
- UPC # 783510171599
- Country of Origin Estonia
- Category Cabinet Accessory
Dimensions
Width | 4.72 in |
Depth | 3.39 in |
Height | 3.15 in |
Size | 120 x 80 mm |
Panel Size | 3.58 x 2.56 in / 91 x 65 mm |
External Dimensions | 4.72 x 3.15 in / 120 x 80 mm |
Details
Item | Qline D,Type 4x,120x80x85mm,Abs |
Material | ABS |
Finish | Smooth Gloss |
For Use With | For Use With Mfr. Model Number Q128PD |
Features | Opaque Cover, Watertight, Corrosion-Resistant |
Color | Light Gray |
NEMA Enclosure Type | 4X, 12, 13 |
Thickness | 0.12 in / 3 mm |
Series | QLine |
Weight | 0.40 lb |
Standards | UL 508A Listed; Type 4, 4X, 6, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 6, 12, 13; File No. E61997; Enclosure flammability evaluated per UL 508A; Polycarbonate Enclosure; NEMA/EEMAC Type 4, 4X, 6, 12, 13; CSA File No. 42186: Type 4, 4X, 6, 12, 13; IEC 60529, IP67; ABS Enclosure; NEMA/EEMAC Type 4, 4X, 6, 12, 13; IEC 60529, IP67 |
Mounting | 4.25 x 1.97 in / 108 x 50 mm |
Cover Style | Opaque |
Panel | Q128PD |
Protection Rating | NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66 |
Description
Qline D,Type 4x,120x80x85mm,Abs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker Enclosure, LAL, Q4L, LHL, 3 Spaces, 400A (LA400F)
- ARTIFICIAL INTELLIGENCEME 25 ft. 12-3 SJTW Heavy-Duty Lighted Extension Cord (AR2683163)
- LOVATO ELECTRIC Control Station, 6.50 in. D x 7.25 in. H (IR-MS-120V18A-OL)
- ALLIED TUBE & CONDUIT EMT Conduit, 1/2 In., 10 ft. L, Steel (583195)
- NVENT HOFFMAN Qline E, Type 4x, 250x175x149mm, Polycar (Q251815PCE)
- NVENT HOFFMAN Hazardous Location Breather Drains, 40x40x25mm, SS Type 316 (EXDBDM20SS6)
- NVENT HOFFMAN Medium Hinged-Cover Pull Box, Type 1, 16.00x20.00x6.62, Gray, Steel (A16N20ALP)
- NVENT HOFFMAN Closure Plate, 6.00x6.00, Epoxy, Steel (F66WPFG)
- NVENT HOFFMAN Horizontal-Mount, Type 3r, 24.00x24.00x6 (A24R206HM)
- NVENT HOFFMAN Closure Plate, 4.00x4.00, Gray, Steel (F44LP)
- NVENT HOFFMAN Grounding Kit, Copper (LLGK)
- Nvent Hoffman Cabinet Accessory