Shop All Cabinet Accessory
Nvent Hoffman
Qline D Pushbutton, Type 4x, 4pb x 22.5m
Mfr # Q4PBPCDM
Zoro # G5831343
Free Shipping & Returns
$89.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Finish Smooth Gloss
- For Use With For Use With Mfr. Model Number Q2012PD
- Features Watertight, Corrosion-Resistant
- Color Light Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # Q4PBPCDM
- Zoro # G5831343
- UPC # 783510151492
- Country of Origin Estonia
- Category Cabinet Accessory
Dimensions
Size | 200 x 120 mm |
Height | 7.6 in |
Depth | 3.11 in |
Width | 4.45 in |
External Dimensions | 7.87 x 4.72 in / 200 x 120 mm |
Hole Size | 22.5 mm |
Panel Size | 6.69 x 3.94 in / 170 x 100 mm |
Details
Item | Qline D Pushbutton,Type 4x,4pb x 22.5m |
Material | Polycarbonate |
Finish | Smooth Gloss |
For Use With | For Use With Mfr. Model Number Q2012PD |
Features | Watertight, Corrosion-Resistant |
Color | Light Gray |
NEMA Enclosure Type | 4X, 12, 13 |
Thickness | 0.12 in / 3 mm |
Weight | 0.90 lb |
Series | QLine PushButton |
Standards | UL 508A Listed; Type 4, 4X, 12, 13; No. E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 12, 13; No. E61997; Enclosure flammability evaluated per UL 508A; NEMA/EEMAC Type 4, 4X, 12; CSA File Number 42186: Type 4, 4X, 12; IEC 60529, IP67 |
Protection Rating | NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66 |
Mounting | 7.40 x 3.54 in / 188 x 90 mm |
Panel | Q2012PD |
Description
Qline D Pushbutton,Type 4x,4pb x 22.5m
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Electrical Box, 28 cu in, FD Box, 1 Gang, Aluminum, Rectangular (FD-2)
- POWER FIRST Line Cord GFCI, 2 ft., Ylw, 15A, 5-15P, 125V (11X428)
- SIEMENS Overload Relay, 1 to 4A, Class 5/10/20/30 (3RB31234PB0)
- DAYTON Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 3kVA, 50/60 Hz (16V988)
- NVENT HOFFMAN Rack-To-Runway Mounting Plate Kit, Black (LRRMPBLK)
- NVENT HOFFMAN Panel Adapter, 10.00x10.00, Gray, Steel (F1010GPA)
- NVENT HOFFMAN HOL-SEALERS Hole Seals, 1.88 Dia., Lt Gray, Steel (AS100LG)
- NVENT HOFFMAN Continuous Hinge with 3-Point Latch, Typ (A30H2412SSLP3PT)
- NVENT HOFFMAN Free-Stand, Type 1, 48.00x25.50x18.00, G (A48N2518FSLP)
- NVENT HOFFMAN Box Connector, 2.50x2.50, Gray, Steel (F22LB)
- NVENT HOFFMAN Medium Hinged-Cover Pull Box, Type 1, 16.00x20.00x6.62, Gray, Steel (A16N20ALP)
- Nvent Hoffman Cabinet Accessory