Shop All Cabinet Accessory
Nvent Hoffman
Qline D Pushbutton, Type 4x, 1pb x 30.5m
Mfr # Q1PBPCD
Zoro # G5831106
product price: $70.85
/ea
$70.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Finish Smooth Gloss
- For Use With For Use With Mfr. Model Number Q88PD
- Features Watertight, Corrosion-Resistant
- Width 2.87 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # Q1PBPCD
- Zoro # G5831106
- UPC # 783510150891
- Country of Origin Estonia
- Category Cabinet Accessory
Dimensions
Width | 2.87 in |
Height | 2.95 in |
Depth | 3.11 in |
Size | 3.23 x 3.15 in |
Panel Size | 2.68 x 2.17 in / 68 x 55 mm |
Hole Size | 30.5 mm |
External Dimensions | 3.23 x 3.15 in / 82 x 80 mm |
Details
Item | Qline D Pushbutton,Type 4x,1pb x 30.5m |
Material | Polycarbonate |
Finish | Smooth Gloss |
For Use With | For Use With Mfr. Model Number Q88PD |
Features | Watertight, Corrosion-Resistant |
Color | Light Gray |
NEMA Enclosure Type | 4X, 12, 13 |
Thickness | 0.12 in / 3 mm |
Series | QLine PushButton |
Weight | 0.40 lb |
Standards | UL 508A Listed; Type 4, 4X, 12, 13; No. E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 12, 13; No. E61997; Enclosure flammability evaluated per UL 508A; NEMA/EEMAC Type 4, 4X, 12; CSA File Number 42186: Type 4, 4X, 12; IEC 60529, IP67 |
Protection Rating | NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66 |
Panel | Q88PD |
Mounting | 2.76 x 1.97 in / 70 x 50 mm |
Description
Qline D Pushbutton,Type 4x,1pb x 30.5m
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON Cordset, 3 Pin, Plug, Male (103002A01F120)
- GLOBAL INDUSTRIAL 12 6 Outlet Aluminum Power Strip with 6-ft Cord ETL/cETL (500881)
- WHITE-RODGERS 12 Vdc Solenoid Wr 586-902 (586 902S1)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Ivory (HBL5360ISA)
- NVENT HOFFMAN Open Frame Rack, 48.00x20.25x15.00, Blac (EDR19FM24U)
- NVENT HOFFMAN Fiber Management Spool (TOPTKSPL)
- NVENT HOFFMAN Qline E, Type 4x, 125x75x74mm, Polycarbo (Q1388PCE)
- NVENT HOFFMAN Closure Plate, 2.50x2.50, Gray, Steel (F22WP)
- NVENT HOFFMAN Panels for Type 3r, 4, 4x, 12 and 13 Enc (A30P30G)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 4.00x4.00x120. (F44T1120GV)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway St (F88T124GV)
- Nvent Hoffman Cabinet Accessory