Shop All Cabinet Accessory
Nvent Hoffman
Qline D Pushbutton, Type 4x, 1pb x 22.5m
Mfr # Q1PBPCDM
Zoro # G5831185
product price: $73.79
/ea
$73.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Finish Smooth Gloss
- For Use With For Use With Mfr. Model Number Q88PD
- Features Watertight, Corrosion-Resistant
- Color Light Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # Q1PBPCDM
- Zoro # G5831185
- UPC # 783510150990
- Country of Origin Estonia
- Category Cabinet Accessory
Dimensions
Depth | 3.11 in |
Size | 3.23 x 3.15 in |
Width | 2.87 in |
Height | 2.95 in |
Hole Size | 22.5 mm |
External Dimensions | 3.23 x 3.15 in / 82 x 80 mm |
Panel Size | 2.68 x 2.17 in / 68 x 55 mm |
Details
Item | Qline D Pushbutton,Type 4x,1pb x 22.5m |
Material | Polycarbonate |
Finish | Smooth Gloss |
For Use With | For Use With Mfr. Model Number Q88PD |
Features | Watertight, Corrosion-Resistant |
Color | Light Gray |
NEMA Enclosure Type | 4X, 12, 13 |
Thickness | 0.12 in / 3 mm |
Weight | 0.30 lb |
Series | QLine PushButton |
Standards | UL 508A Listed; Type 4, 4X, 12, 13; No. E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 12, 13; No. E61997; Enclosure flammability evaluated per UL 508A; NEMA/EEMAC Type 4, 4X, 12; CSA File Number 42186: Type 4, 4X, 12; IEC 60529, IP67 |
Panel | Q88PD |
Protection Rating | NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66 |
Mounting | 2.76 x 1.97 in / 70 x 50 mm |
Description
Qline D Pushbutton,Type 4x,1pb x 22.5m
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Green (9001KR1GH5)
- PANDUIT Butt Splice Connector, Red, 1.150in, PK1000 (BSN18-M)
- ZORO SELECT Cable Clamp, Nylon, 1/4 In, Blk, PK25 (22CC37B0250B)
- ALLIED TUBE & CONDUIT EMT Conduit, 1/2 In., 5 ft. L, Steel (869608)
- NVENT HOFFMAN T3-Box Telephone Cabinet, Type 3r, 36.00 (ATC36R3612)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway Straight Section, 6.00x6.00x12 (F66G120)
- NVENT HOFFMAN Flexible Fitting, 6.00x6.00, Rubber (F66WFFFG)
- NVENT HOFFMAN HG Filter Fan Exhaust Grilles, Lt. Gray, ABS (HG0900504)
- NVENT HOFFMAN Operator Adapters for Universal Cutouts (WAMTF)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway (F22G60)
- NVENT HOFFMAN Single-Sided Shelf, 19.00x15.00 (ESH1915V)
- Nvent Hoffman Cabinet Accessory