Shop All Cabinet Accessory
Nvent Hoffman
Qline D Hardware Kit, Fits Qline D
Mfr # QDHK
Zoro # G5829024
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel 304
- Finish Polished
- Color Unpainted
- Series QLine
- Weight 0.04 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # QDHK
- Zoro # G5829024
- UPC # 783510148690
- Country of Origin Estonia
- Category Cabinet Accessory
Details
Item | Qline D Hardware Kit,Fits Qline D |
Material | Stainless Steel 304 |
Finish | Polished |
Color | Unpainted |
Series | QLine |
Weight | 0.04 lb |
Style | Fits Cover Height 10, 15, and 30 mm |
Description
Qline D Hardware Kit,Fits Qline D
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug Compression Connector, 4-3 AWG (LCD4-14A-L)
- GARDNER BENDER Grommet, 1/2", Inside Diameter, PK4 (GHG-1550)
- PARTNERS BRAND Cable Ties, 40#, 5 1/2", Natural, 1000/Case (CT540)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 4.00x4.00x12 (A4412T1T)
- NVENT HOFFMAN Qline I, Type 4x, 175x175x74mm, Polycarb (Q202013PCIQRCCR)
- NVENT HOFFMAN T3-Box Telephone Cabinet, Type 3r, 36.00 (ATC36R369)
- NVENT HOFFMAN Louver Plate Kits, 5.62x5.50, SS Type 316 (AVK44SS6)
- NVENT HOFFMAN Runway Center Support Kit, Fits 6.00, St (LCSK6)
- NVENT HOFFMAN COMPACT Series 2 Rotational Base, fits 45x60mm, Lt Gray, Aluminum (CCS2RBLG)
- NVENT HOFFMAN Wall-Mount Solar Shields, 16.00x16.00x11.75, White, Galvanized (SW1MGLWH)
- NVENT HOFFMAN Tfp Side-Mount Filter Fans, 230v 50/60Hz (TFP42SS)
- Nvent Hoffman Cabinet Accessory