Shop All Push Button Enclosures
Nvent Hoffman
Pushbutton Enclosure, 9.50 in. H, Steel
Mfr # E6PBX
Zoro # G8758863
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Columns 2
- Hole Size 30 mm
- Material Steel
- Number of Holes 6
- Conduit Size No Conduit Entrance Holes Provided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # E6PBX
- Zoro # G8758863
- UPC # 783510581701
- Country of Origin Mexico
- Category Push Button Enclosures
Dimensions
Hole Size | 30 mm |
Conduit Size | No Conduit Entrance Holes Provided |
Dimensions | 9.50 in H x 6.25 in W x 4.75 in D |
Height | 9.5 in |
Width | 6.25 in |
Depth | 4.75 in |
Length | 10.50 inch |
Height (H) (inch) | 9.5 |
Overall Dimensions (L x W) (inch) | 10.50 x 6.47 |
Size | 6PB x 30.5mm |
Hole Size (millimetre) | 30.5 mm |
Width (W) (inch) | 6.25 |
Depth (D) (inch) | 4.75 |
Overall Dimensions | 10.50 x 6.47 in / 267 x 164 mm |
Overall Height | 9 1/2 in |
Overall Depth | 4 3/4 in |
Panel Cutout Diameter | 30 mm |
Compatible Conduit Size - Maximum | No Conduit Entrance Holes Provided |
Overall Width | 6 1/4 in |
Description
Push Button Enclosure, Number of Columns 2, Number of Holes 6, NEMA Rating 12, Conduit Size No Conduit Entrance Holes Provided, Dimensions 9.50 in H x 6.25 in W x 4.75 in D, Hole Size 30 mm, Material Steel, Height 9.5 in, Width 6.25 in, Depth 4.75 in, Color Gray, Includes Captive Cover Screws, Grounding Stud, Oil Resistant Gasket, Mounting Style External Feet, Standards CSA C22.2 File No. E61997, cUL, UL 508A File No. E61997
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN 304 Stainless Steel Enclosure, 16 in H, 12 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (N412161208WSSC)
- PANDUIT Cable Tie, 4", Nylon, Black, PK1000 (BT1M-M30)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 3R (HNF361R)
- SECURITRON Push to Exit Button, SPDT, Momentary, 4A (PB4L-2)
- NVENT HOFFMAN Pushbutton Enclosure, 14.75 in H, 6 Holes (E6PBVL)
- NVENT HOFFMAN Pushbutton Enclosure, 3.50 in. H, Steel (ED2PB)
- NVENT HOFFMAN Pushbutton Enclosure, 4.75 in. D, 304 SS (E1PBXSS)
- NVENT HOFFMAN Pushbutton Enclosure, 8.00 in. H, 304 SS (E2PBXSS)
- NVENT HOFFMAN Pushbutton Enclosure, 3.50 in. D, 1 Hole (E1PBGXM)
- NVENT HOFFMAN Pushbutton Enclosure, 3.25 in W, 4 Holes (E4PBG)
- HAMMOND 2 hole, 22.5mm, Pushbutton Enclosureosure, Polycarbonate (1554MPB2)
- Nvent Hoffman Switches