Shop All Push Button Enclosures
Nvent Hoffman
Pushbutton Enclosure, 9.50 in H, 4 Holes
Mfr # E4PBGXM
Zoro # G8758802
product price: $157.14
/ea
Free Shipping & Returns
$157.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Columns 1
- Hole Size 22 mm
- Material Steel
- Conduit Size No Conduit Entrance Holes Provided
- Number of Holes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # E4PBGXM
- Zoro # G8758802
- UPC # 783510135317
- Country of Origin Mexico
- Category Push Button Enclosures
Dimensions
Hole Size | 22 mm |
Conduit Size | No Conduit Entrance Holes Provided |
Dimensions | 9.50 in H x 2.75 in W x 3.50 in D |
Height | 9.5 in |
Width | 2.75 in |
Depth | 3.5 in |
Width (W) (inch) | 2.75 |
Overall Dimensions (L x W) (inch) | 10.50 x 2.97 |
Length | 10.50 inch |
Size | 4PB x 22.5mm |
Depth (D) (inch) | 3.5 |
Height (H) (inch) | 9.5 |
Overall Dimensions | 10.50 x 2.97 in / 267 x 75 mm |
Panel Cutout Diameter | 22 mm |
Compatible Conduit Size - Maximum | No Conduit Entrance Holes Provided |
Overall Width | 3 in |
Overall Height | 9 1/2 in |
Overall Depth | 3 1/2 in |
Description
Push Button Enclosure, Number of Columns 1, Number of Holes 4, NEMA Rating 12, Conduit Size No Conduit Entrance Holes Provided, Dimensions 9.50 in H x 2.75 in W x 3.50 in D, Hole Size 22 mm, Material Steel, Height 9.5 in, Width 2.75 in, Depth 3.5 in, Color Gray, Includes Captive Cover Screws, Grounding Stud, Oil Resistant Gasket, For Use With All Standard Brands of 22mm Oil Tight Push Buttons, Switches and Pilot Lights, Mounting Style External Feet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON 10 Space GRND Bar Kit (GBK10P)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 1 Hole, Al (9001KY1)
- HUBBELL WIRING DEVICE-KELLEMS J-Load Media Outlet, 15A 125V Tamper Resistant Receptacle, 2-Port, Decorator Frame, White (RJ65WTR)
- BUCHANAN Twist On Wire Connector, 22-14 AWG, PK100 (WT2-1)
- NVENT HOFFMAN Pushbutton Enclosure, 3.50 in. D, 1 Hole (E1PBGXM)
- NVENT HOFFMAN Pushbutton Enclosure, 12.50 in H, 5 Holes (E5PB)
- NVENT HOFFMAN Pushbutto Enclosure, 7.25 in H, Mild Steel (E6PBA)
- NVENT HOFFMAN Pushbutton Enclosure, 3.25 in W, 4 Holes (E4PBG)
- NVENT HOFFMAN Pushbttn Enclosure, 2.75 in. D, Mild Steel (E2PBG)
- NVENT HOFFMAN Pushbutton Enclosure, 2.75 in D, 304 SS (E1PBSS)
- WIEGMANN Enclosure, Push Button (PB4)
- Nvent Hoffman Push Button Enclosures