Shop All Push Button Enclosures
Nvent Hoffman
Pushbutton Enclosure, 4.75 in. D, 4 Holes
Mfr # E4PBXSS
Zoro # G8759003
Free Shipping & Returns
$605.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Columns 1
- Hole Size 30 mm
- Material 304 Stainless Steel
- Conduit Size No Conduit Entrance Holes Provided
- Number of Holes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # E4PBXSS
- Zoro # G8759003
- UPC # 783510593803
- Country of Origin Mexico
- Category Push Button Enclosures
Dimensions
Hole Size | 30 mm |
Conduit Size | No Conduit Entrance Holes Provided |
Dimensions | 10.00 in H x 4.00 in W x 4.75 in D |
Height | 10 in |
Width | 4 in |
Depth | 4.75 in |
Height (H) (inch) | 10 |
Size | 4PB x 30.5mm |
Width (W) (inch) | 4 |
Depth (D) (inch) | 4.75 |
Overall Dimensions (L x W) (inch) | 11.00 x 4.22 |
Length | 11.00 inch |
Overall Dimensions | 11.00 x 4.22 in / 279 x 107 mm |
Overall Depth | 4 3/4 in |
Overall Height | 10 in |
Overall Width | 4 in |
Compatible Conduit Size - Maximum | No Conduit Entrance Holes Provided |
Panel Cutout Diameter | 30 mm |
Description
Push Button Enclosure, Number of Columns 1, Number of Holes 4, NEMA Rating 12, 4, 4X, Conduit Size No Conduit Entrance Holes Provided, Dimensions 10.00 in H x 4.00 in W x 4.75 in D, Hole Size 30 mm, Material 304 Stainless Steel, Height 10 in, Width 4 in, Depth 4.75 in, Color Silver, Includes Captive Cover Screws, Oil Resistant Gasket, Mounting Style External Feet, Standards CSA C22.2 No. 94 File No. E61997, cUL, UL 508A File No. E61997
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Open Power Relay, Surface Mounted, SPDT, 120V AC, 5 Pins, 1 Poles (5Z542)
- TRIPP LITE Power Cord 6 Ft (P007-006)
- WERNER L153060 60ft, 2-Man Cable Horizontal Life (L153060)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 3P 90A (C25GNF390A)
- NVENT HOFFMAN Pushbutton Enclosure, 4.00 in. H, 304 SS (E1PBGXSS)
- NVENT HOFFMAN Pushbutto Enclosure, 7.25 in H, Mild Steel (E6PBA)
- NVENT HOFFMAN Pushbutton Enclosure, 2.75 in D, 304 SS (E1PBSS)
- NVENT HOFFMAN Pushbutton Enclosure, 9.50 in. H, Steel (E6PBX)
- NVENT HOFFMAN Pushbutton Enclosure, 3.25 in. W, Steel (E1PB)
- NVENT HOFFMAN Pushbuttn Enclosure, 2.75 in D, Mild Steel (E2PB)
- OMRON Pushbutton Enclosure, 2.67 in., 1 Hole (A22Z-B101Y)
- Nvent Hoffman Push Buttons & Indicators