Shop All Push Button Enclosures
Nvent Hoffman
Pushbutton Enclosure, 4.75 in D, 4 Holes
Mfr # E4PBX
Zoro # G8758811
product price: $185.27
/ea
Free Shipping & Returns
$185.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Columns 1
- Hole Size 30 mm
- Material Steel
- Conduit Size No Conduit Entrance Holes Provided
- Number of Holes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # E4PBX
- Zoro # G8758811
- UPC # 783510581503
- Country of Origin Mexico
- Category Push Button Enclosures
Dimensions
Hole Size | 30 mm |
Conduit Size | No Conduit Entrance Holes Provided |
Dimensions | 10.00 in H x 4.00 in W x 4.75 in D |
Height | 10 in |
Width | 4 in |
Depth | 4.75 in |
Length | 11.00 inch |
Hole Size (millimetre) | 30.5 mm |
Overall Dimensions (L x W) (inch) | 11.00 x 4.22 |
Size | 4PB x 30.5mm |
Depth (D) (inch) | 4.75 |
Width (W) (inch) | 4 |
Height (H) (inch) | 10 |
Overall Dimensions | 11.00 x 4.22 in / 279 x 107 mm |
Compatible Conduit Size - Maximum | No Conduit Entrance Holes Provided |
Panel Cutout Diameter | 30 mm |
Overall Depth | 4 3/4 in |
Overall Height | 10 in |
Overall Width | 4 in |
Description
Push Button Enclosure, Number of Columns 1, Number of Holes 4, NEMA Rating 12, Conduit Size No Conduit Entrance Holes Provided, Dimensions 10.00 in H x 4.00 in W x 4.75 in D, Hole Size 30 mm, Material Steel, Height 10 in, Width 4 in, Depth 4.75 in, Color Gray, Includes Captive Cover Screws, Grounding Stud, Oil Resistant Gasket, Mounting Style External Feet, Standards CSA C22.2 File No. E61997, cUL, UL 508A File No. E61997
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Red, LED (9001SKT35LRR31)
- CANTEX Reducr, 1-1/2 In. x 1-1/4 In., 1-1/2 In. L (5142223)
- RACO Electrical Box, 16.5 cu in, Wall Box, 1 Gang, Steel, Rectangular (8670)
- ZORO SELECT Strut Channel, 4 ft. L, Aluminum, 12 Gauge (FS-200SS AL 48.00)
- NVENT HOFFMAN Pushbutton Enclosure, 4.00 in. H, 304 SS (E1PBGXSS)
- NVENT HOFFMAN Pushbutton Enclosure, 2.75 in D, 304 SS (E1PBSS)
- NVENT HOFFMAN Pushbutton Enclosure, 4.50 in. H, Steel (ED1PB1)
- NVENT HOFFMAN Pushbutton Enclosure, 3.50 in. H, Steel (ED2PB)
- NVENT HOFFMAN Pushbuttn Enclosure, 2.75 in D, Mild Steel (E2PB)
- NVENT HOFFMAN Pushbutto Enclosure, 7.25 in H, Mild Steel (E6PBA)
- EATON Pushbutton Enclosure, 5.88 in H, Al (E34N2-GR1)
- Nvent Hoffman Push Buttons & Indicators