Shop All Push Button Enclosures
Nvent Hoffman
Pushbutton Enclosure, 4.00 in. H, 304 SS
Mfr # E1PBGSS
Zoro # G8758906
product price: $318.16
/ea
Free Shipping & Returns
$318.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Columns 1
- Hole Size 22 mm
- Material 304 Stainless Steel
- Conduit Size No Conduit Entrance Holes Provided
- Number of Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # E1PBGSS
- Zoro # G8758906
- UPC # 783510593902
- Country of Origin Mexico
- Category Push Button Enclosures
Dimensions
Hole Size | 22 mm |
Conduit Size | No Conduit Entrance Holes Provided |
Dimensions | 3.50 in H x 4.25 in W x 2.75 in D |
Height | 3.5 in |
Width | 4.25 in |
Depth | 2.75 in |
Overall Dimensions (L x W) (inch) | 4.50 x 3.47 |
Size | 1PB x 22.5mm |
Length | 3.60 inch |
Hole Size (millimetre) | 22.5 mm |
Height (H) (inch) | 3.5 |
Width (W) (inch) | 4.25 |
Depth (D) (inch) | 2.75 |
Overall Dimensions | 4.50 x 3.47 in / 114 x 88 mm |
Compatible Conduit Size - Maximum | No Conduit Entrance Holes Provided |
Overall Width | 4 1/4 in |
Overall Height | 3 1/2 in |
Overall Depth | 2 3/4 in |
Panel Cutout Diameter | 22 mm |
Description
Push Button Enclosure, Number of Columns 1, Number of Holes 1, NEMA Rating 12, 4, 4X, Conduit Size No Conduit Entrance Holes Provided, Dimensions 3.50 in H x 4.25 in W x 2.75 in D, Hole Size 22 mm, Material 304 Stainless Steel, Height 3.5 in, Width 4.25 in, Depth 2.75 in, Color Silver, Includes Captive Cover Screws, Oil Resistant Gasket, For Use With All Standard Brands of 22mm Oil Tight Push Buttons, Switches and Pilot Lights, Mounting Style External Feet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Extension Cord Reel 20.0 A Amps 1 Outlets 125V AC Voltage (HBLI45123GF20)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, In-Use (MM710G)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 12A, 600V AC, Non-Indicating (DFJ-12)
- POWER FIRST 7.9" L Intermediate Cable Tie YL PK 100 (36J220)
- NVENT HOFFMAN Pushbutton Enclosure, 3.25 in W, 4 Holes (E4PBG)
- NVENT HOFFMAN Pushbutton Enclosure, 3.50 in. D, 1 Hole (E1PBGXM)
- NVENT HOFFMAN Pushbutton Enclosure, 4.75 in. D, 304 SS (E1PBXSS)
- NVENT HOFFMAN Pushbutton Enclosure, 8.00 in. H, 304 SS (E2PBXSS)
- NVENT HOFFMAN Pushbuttn Enclosure, 2.75 in D, Mild Steel (E2PB)
- NVENT HOFFMAN Pushbutton Enclosure, 4.00 in. H, 304 SS (E1PBGXSS)
- HAMMOND 4 hole, 22.5mm, Pushbutton Enclosureosure, Polycarbonate (1554MPB4)
- Nvent Hoffman Switches