Shop All Push Button Enclosures
Nvent Hoffman
Pushbuttn Enclosure, 7.25 in H, Mild Steel
Mfr # E3PBGXM
Zoro # G2804560
product price: $141.62
/ea
Free Shipping & Returns
$141.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Columns 1
- Hole Size 22 mm
- Material Steel
- Number of Holes 3
- Conduit Size No Conduit Entrance Holes Provided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # E3PBGXM
- Zoro # G2804560
- UPC # 783510338671
- Country of Origin Mexico
- Category Push Button Enclosures
Dimensions
Hole Size | 22 mm |
Conduit Size | No Conduit Entrance Holes Provided |
Dimensions | 7.25 in H x 2.75 in W x 3.50 in D |
Height | 7.25 in |
Width | 2.75 in |
Depth | 3.5 in |
Height (H) (inch) | 7.25 |
Depth (D) (inch) | 3.5 |
Width (W) (inch) | 2.75 |
Overall Dimensions (L x W) (inch) | 8.25 x 2.97 |
Length | 7.50 inch |
Size | 3PB x 22.5mm |
Overall Dimensions | 8.25 x 2.97 in / 210 x 75 mm |
Overall Height | 7 1/4 in |
Panel Cutout Diameter | 22 mm |
Compatible Conduit Size - Maximum | No Conduit Entrance Holes Provided |
Overall Depth | 3 1/2 in |
Overall Width | 2 3/4 in |
Description
Push Button Enclosure, Number of Columns 1, Number of Holes 3, NEMA Rating 12, Conduit Size No Conduit Entrance Holes Provided, Dimensions 7.25 in H x 2.75 in W x 3.50 in D, Hole Size 22 mm, Material Steel, Height 7.25 in, Width 2.75 in, Depth 3.5 in, Color Gray, Includes Captive Cover Screws, Grounding Stud, Oil Resistant Gasket, For Use With All Standard Brands of 22mm Oil Tight Push Buttons, Switches and Pilot Lights, Mounting Style External Feet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE PDU, 120V, 12 Outlet, 15 ft., Black (RS-1215-HG)
- DAYTON Miniature Circuit Breaker, NDB2T-63 D25/1 L Series 25A, 1 Pole, 120V AC, D Curve (33V956)
- RITTAL Carbon Steel Enclosure, 11.80 in H, 12 in W, 5.90 in D, NEMA 3R; 4; 12, Hinged (JB121206HC)
- RACO Electrical Box, 21 cu in, Ceiling/Wall Box, 2 Gang, Steel, Square (227)
- NVENT HOFFMAN Pushbutton Enclosure, 14.75 in H, 6 Holes (E6PBVL)
- NVENT HOFFMAN Pushbutton Enclosure, 3.25 in W, 4 Holes (E4PBG)
- NVENT HOFFMAN Pushbutton Enclosure, 3.50 in. H, Steel (ED2PB)
- NVENT HOFFMAN Pushbutton Enclosure, 2.75 in D, 304 SS (E1PBSS)
- NVENT HOFFMAN Pushbutton Enclosure, 9.50 in. H, Steel (E6PBX)
- NVENT HOFFMAN Pushbutton Enclosure, 12.50 in H, 5 Holes (E5PB)
- WIEGMANN Pushbutton Enclosure, 30mm, 6 Holes, Steel (PB6)
- Nvent Hoffman Switches