Shop All Push Button Enclosures
Nvent Hoffman
Pushbuttn Enclosure, 2.75 in D, Mild Steel
Mfr # E3PBG
Zoro # G8758766
product price: $124.16
/ea
Free Shipping & Returns
$124.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Columns 1
- Hole Size 22 mm
- Material Steel
- Conduit Size No Conduit Entrance Holes Provided
- Number of Holes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # E3PBG
- Zoro # G8758766
- UPC # 783510590000
- Country of Origin Mexico
- Category Push Button Enclosures
Dimensions
Hole Size | 22 mm |
Conduit Size | No Conduit Entrance Holes Provided |
Dimensions | 8.00 in H x 3.25 in W x 2.75 in D |
Height | 8 in |
Width | 3.25 in |
Depth | 2.75 in |
Depth (D) (inch) | 2.75 |
Height (H) (inch) | 8 |
Size | 3PB x 22.5mm |
Width (W) (inch) | 3.25 |
Overall Dimensions (L x W) (inch) | 9.00 x 3.47 |
Hole Size (millimetre) | 22.5 mm |
Length | 8.10 inch |
Overall Dimensions | 9.00 x 3.47 in / 229 x 88 mm |
Overall Depth | 2 3/4 in |
Panel Cutout Diameter | 22 mm |
Compatible Conduit Size - Maximum | No Conduit Entrance Holes Provided |
Overall Height | 8 in |
Overall Width | 3 1/4 in |
Description
Push Button Enclosure, Number of Columns 1, Number of Holes 3, NEMA Rating 12, Conduit Size No Conduit Entrance Holes Provided, Dimensions 8.00 in H x 3.25 in W x 2.75 in D, Hole Size 22 mm, Material Steel, Height 8 in, Width 3.25 in, Depth 2.75 in, Color Gray, Includes Captive Cover Screws, Grounding Stud, Oil Resistant Gasket, For Use With All Standard Brands of 22mm Oil Tight Push Buttons, Switches and Pilot Lights, Mounting Style External Feet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Tuff-Weave Braided Nylon Hose Sleeving - 2.07" Inside Diameter - 165' Length - Black (HGNS-053-50)
- MERSEN Power Distribution Block, Adder Poles, 65 to 85A Amp Range, 1000V AC/DC Volt Rating (MPDB63160)
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 8A, 600V AC, Non-Indicating (KLKR008)
- GARDNER BENDER 36" L Heavy Duty Cable Tie PK 10 (45-536)
- NVENT HOFFMAN Pushbutton Enclosure, 2.75 in. D, Steel (E1PBG)
- NVENT HOFFMAN Pushbutton Enclosure, 12.50 in H, 5 Holes (E5PB)
- NVENT HOFFMAN Pushbutton Enclosure, 9.50 in. H, Steel (E6PBX)
- NVENT HOFFMAN Pushbttn Enclosure, 2.75 in. D, Mild Steel (E2PBG)
- NVENT HOFFMAN Pushbutton Enclosure, 8.00 in. H, 304 SS (E2PBXSS)
- NVENT HOFFMAN Pushbuttn Enclosure, 2.75 in D, Mild Steel (E2PB)
- SCHNEIDER ELECTRIC ControlStationEnclosure, NoHoles, Plastic (XAPA2100)
- Nvent Hoffman Push Buttons & Indicators