Shop All Enclosure Parts
Nvent Hoffman
Pushbtn Hole Seal, 1.25 In Hole, Steel
Mfr # ASPB
Zoro # G9681122
original price:
$19.15
11% off
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Polyester Powder
- NEMA Enclosure Type 12, 13, 3R, 4, 4X
- Designed To Seal Unused Pushbutton or Conduit Holes
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # ASPB
- Zoro # G9681122
- UPC # 783510301057
- Country of Origin Mexico
- Category Enclosure Parts
Dimensions
Conduit Size | 1.18 in |
Hole Dia. | 1.25 in |
Width | 4.00 inch |
Height | 0.10 inch |
Hol-Sealer Diameter (millimetre) | 44 |
Length | 3.00 inch |
Min Hole Diameter (millimetre) | 32 |
Hol-Sealer Diameter (inch) | 1.75 |
Max Hole Diameter (inch) | 1.25 |
Size | 1.75 Dia. in |
Hol-Sealer Diameter | 1.75 in / 44 mm |
Min Hole Diameter | 32 mm |
Description
Pushbutton Hole Seal, Hole Dia. 1.25 in, Material Steel, Conduit Size 1.18 in, Designed To Seal Unused Pushbutton or Conduit Holes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (9001KR1GH13)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, White, Nylon Jacket, PVC Insulation (11596401)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, M Iron, 1-1/4 (EYSEF125)
- ZSI SPD Loop Clamp, 1/2"x3/4" 0.406" Hole (SPD-08)
- NVENT HOFFMAN Filter, For Mfr. No. AVK812 (AFLT812)
- NVENT HOFFMAN Pushbtn Hole Seal, 0.87 In Hole, SS (ASPBGSS)
- NVENT HOFFMAN Conduit Hole Seal, 1.68 In Hole, SS (AS125SS)
- NVENT HOFFMAN Louver Plate Kit, 7.88 in. Hx7.5 in. W (AVK66)
- NVENT HOFFMAN Conduit Hole Seal, 1.37 In Hole, Steel (AS100)
- NVENT HOFFMAN Louver Plate Kit, 15.31 in. Hx9.5 in. W (AVK812)
- GARDNER BENDER Knockout Seal, 1-1/4", PK25 (KO704)
- Nvent Hoffman Enclosure Parts