Shop All Cabinet Accessory
Nvent Hoffman
Purge and Pressurization Systems, 4-8 bar, <60 cu ft, SS Type 316
Mfr # PLCB1YZ
Zoro # G6826409
Free Shipping & Returns
$3,437.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel 316L
- Finish Brushed
- Size 4-8 bar, Less than 60 cu ft in
- Color Unpainted
- Gauge 11 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # PLCB1YZ
- Zoro # G6826409
- UPC # 783510271442
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Size | 4-8 bar, Less than 60 cu ft in |
Details
Item | Purge and Pressurization Systems,4-8 ba |
Material | Stainless Steel 316L |
Finish | Brushed |
Color | Unpainted |
Gauge | 11 ga |
Thickness | 11 ga / 3.18 mm |
Standards | Type X; Ex [px] Ex [p]; IECEx SIR.0019X [Gb, Db]; Europe, ATEX Category 2 GD; Cert no Sira 14ATEX1045X; USA/Canada NFPA496 Cl I Div 1 Groups A, B, C & D; UL E466718; Type Y; Ex [py] Ex [p]; IECEx SIR.0019X [Gb, Db]; Europe, ATEX Category 2 GD; Cert no Sira 14ATEX1045X; North America Cl I Div 1 Groups A, B, C & D; For protecting Cl I Div 2 equipment; UL E466718; Type Z; Ex [pz] Ex [p]; IECEx SIR.0019X [Gc, Dc]; Europe, ATEX Category 3 GD; Cert no Sira 14ATEX1045X; North America Cl I Div 2 Groups A, B, C & D; UL E466718 |
Mounting Style | Exterior Mount |
Weight | 8.30 lb |
Operation Type | Leak Compensation |
Certification Type | Y and Z |
Description
Purge and Pressurization Systems,4-8 ba
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEST MFG Horizontal Rack Mount Surge Strip, 10 Outlets, 120V/15A, 1U, 19", Black (HPS-E10A)
- SCHNEIDER ELECTRIC Time Delay Relay, 24VDC/24-240VAC, 4 Pins (RE22R2MMU)
- POWER FIRST Female Disconnect, Bare, 16-14AWG, PK100 (5UGL0)
- IDEAL Connector, PK50 (92-650)
- NVENT HOFFMAN COMLINE, Type 4X, 600x600x200mm, Gray, Aluminum (ECL606020)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF1316414)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway Straight Section, 8.00x8.00x18 (F88G18)
- NVENT HOFFMAN Runway Center Support Kit, Fits 6.00, St (LCSK6)
- NVENT HOFFMAN Touch-Safe Heaters, 3.90x1.50x3.00, Black, Polycarbonate (DAH201TS)
- NVENT HOFFMAN SPECTRACOOL Slim Fit Indoor Air Conditioner, 21.60x11.00x8.10, Lt Gray (S060516G050)
- NVENT HOFFMAN Nipple, 8.00x8.00x2.00, Gray, Steel (F88WN2)
- Nvent Hoffman Cabinet Accessory