Shop All Cabinet Accessory
Nvent Hoffman
Purge and Pressurization Systems, 4-8 ba
Mfr # PLCS1X2
Zoro # G5866526
product price: $11,921.30
/ea
Free Shipping & Returns
$11,921.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel 316L
- Finish Brushed
- Size 4-8 bar, Less than 60 cu ft in
- Gauge 11 ga
- Color Unpainted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # PLCS1X2
- Zoro # G5866526
- UPC # 783510273262
- Country of Origin United Kingdom
- Category Cabinet Accessory
Dimensions
Size | 4-8 bar, Less than 60 cu ft in |
Details
Item | Purge and Pressurization Systems,4-8 ba |
Material | Stainless Steel 316L |
Finish | Brushed |
Gauge | 11 ga |
Color | Unpainted |
Thickness | 11 ga / 3.18 mm |
Mounting Style | Exterior Mount |
Weight | 26.60 lb |
Standards | Type X; Ex [px] Ex [p]; IECEx SIR.0019X [Gb, Db]; Europe, ATEX Category 2 GD; Cert no Sira 14ATEX1045X; USA/Canada NFPA496 Cl I Div 1 Groups A, B, C & D; UL E466718; Type Y; Ex [py] Ex [p]; IECEx SIR.0019X [Gb, Db]; Europe, ATEX Category 2 GD; Cert no Sira 14ATEX1045X; North America Cl I Div 1 Groups A, B, C & D; For protecting Cl I Div 2 equipment; UL E466718; Type Z; Ex [pz] Ex [p]; IECEx SIR.0019X [Gc, Dc]; Europe, ATEX Category 3 GD; Cert no Sira 14ATEX1045X; North America Cl I Div 2 Groups A, B, C & D; UL E466718 |
Operation Type | Leak Compensation |
Certification Type | X (230 VAC) |
Description
Purge and Pressurization Systems,4-8 ba
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 1, Screw On (SC080806GNK)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 10 in H, 8 in W, 6 in D, NEMA 12, 13, 4, 4X, Hinged (A1086CHQRFG)
- MELTRIC 63-68072 INLET (63-68072)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 18 AWG, 100 ft, Blue, PVC Insulation (C2064A.12.07)
- NVENT HOFFMAN Inline Landscape Panels, Fits 230x770mm (LP2377)
- NVENT HOFFMAN Continuous Hinge with 3-Point Latch, Type 4, 30.00x30.00x8.00, Gray, S (A30H30BLP3PT)
- NVENT HOFFMAN Terminal Box, Type 3r, 23.00x12.00x4.50 (TB3R201)
- NVENT HOFFMAN Qline D Hardware Kit, Fits Qline D (QDHK)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 4.00x4.00x120. (F44T1120GV)
- NVENT HOFFMAN Caster Kit, fits Frame, Steel (PC1M12)
- NVENT HOFFMAN TFP Optional Grilles and Replacement Fil (AFLTR6AL)
- Nvent Hoffman Cabinet Accessory