Shop All Cabinet Accessory
Nvent Hoffman
Pullout Keyboard Tray with Monitor Shelf
Mfr # E19SKBM
Zoro # G5812608
original price:
$471.90
19% off
Free Shipping & Returns
$379.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With Fits Rack 19 in
- Size 7 in x 19.9 in x 10.24 in
- Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # E19SKBM
- Zoro # G5812608
- UPC # 783510102524
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Size | 7 in x 19.9 in x 10.24 in |
Height | 7 in |
Width | 19.9 in |
Depth | 10.24 in |
Details
Item | Pullout Keyboard Tray with Monitor Shelf |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | Fits Rack 19 in |
Color | Black |
Gauge | 16 ga |
Thickness | 16 ga / 1.52 mm |
Rack Units | 4 |
Weight | 17 lb |
Fits Rack | 19 in. |
Description
Pullout Keyboard Tray with Monitor Shelf
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 12-10 AWG Vinyl Locking Fork Terminal #10 Stud PK500 (MVU10-10FLK)
- MULBERRY Reducing washers 3 X 2 RED.WASHER (40031)
- SQUARE D Circuit breaker enclosure, PowerPacT Q, steel, 100A to 225A, 2 or 3 pole, NEMA 1, surface mount (Q23225NSC)
- LEVITON Duplex 1G Cover Plate (3051-E)
- NVENT HOFFMAN PROLINE Server Cabinet, 2000x600x1000mm, (PSC20610B)
- NVENT HOFFMAN Electric Heaters, 115v 50/60Hz, Aluminum (DAH1001A)
- NVENT HOFFMAN Large-Volume Atex Purge System Type Y, Z (ATEX3003YZHM)
- NVENT HOFFMAN Qline D, Type 4x, 240x160x90mm, Abs (Q24169ABD)
- NVENT HOFFMAN Handle Options, Fits Dl Wall-Mtg., Stee (DL36)
- NVENT HOFFMAN Clamp Block Kit, SS Type 316L (ACBK6SS)
- NVENT HOFFMAN Elbows, 8.00x8.00, Gray, Steel 90-Degree (F88LE9B)
- Nvent Hoffman Cabinet Accessory