Shop All Cabinet Accessory
Nvent Hoffman
Pull-Out Shelf Lock, fits P-__SH_ Shelf
Mfr # PSHLOCK
Zoro # G6813863
original price:
$70.92
17% off
new price: $58.39
/ea
$58.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Color Black
- Weight 0.30 lb
- Series ProLine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # PSHLOCK
- Zoro # G6813863
- UPC # 783510772109
- Country of Origin Mexico
- Category Cabinet Accessory
Details
Item | Pull-Out Shelf Lock,Fits P-SH Shelf |
Material | Mild Steel |
Finish | Powder Coated |
Color | Black |
Weight | 0.30 lb |
Series | ProLine |
Description
Pull-Out Shelf Lock,Fits P-SH Shelf
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 2"x25Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT200025)
- EASYLIFE TECH 20 Amp 125V Grounded Repl Plug Heavy-Duty w/Rubber Grip UL Listed (0-1120-R)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 15W, 0.6A, DIN Rail (S8FSG01524CD)
- DORMEYER Solenoid, Laminated, 1/8 - 1 in, Continuous (2537-M-1)
- NVENT HOFFMAN Small, Type 1, 12.00x10.00x4.00, Gray, Steel (A12N104)
- NVENT HOFFMAN Mechanical Interlock, fits Frames, Steel (PMLEK)
- NVENT HOFFMAN Stainless Steel Feed-Through Nema Type 4 (F66W60SS)
- NVENT HOFFMAN Runway Termination Kit, Fits 18", Gray (LRTK18G)
- NVENT HOFFMAN ProLine S1 Cabinet (PS1C21710B)
- NVENT HOFFMAN Solid Doors, fits 2200x600mm, Lt Gray, Steel (PDS226)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 4.00x4.00x36.0 (F44T136GV)
- Nvent Hoffman Cabinet Accessory