Shop All Cabinet Accessory
Nvent Hoffman
PROTEK Single-Door, UL and NEMA Type 4, 12, 24.09x23.62x24.02, Stainle
Mfr # PTRS242424X
Zoro # G6821064
product price: $2,485.14
/ea
Free Shipping & Returns
$2,485.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel 304
- Finish Brushed #3
- For Use With For Use With Mfr. Model Number PTRA24T or PTRA24S, CP2020, CP2020W
- Application Indoor
- Color Unpainted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # PTRS242424X
- Zoro # G6821064
- UPC # 783510240523
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Width | 23.62 in |
Size | 24.09 in x 23.62 in x 24.02 in |
Height | 24.09 in |
Depth | 24.02 in |
Details
Item | PROTEK Single-Door,UL and NEMA Type 4, |
Material | Stainless Steel 304 |
Finish | Brushed #3 |
For Use With | For Use With Mfr. Model Number PTRA24T or PTRA24S, CP2020, CP2020W |
Application | Indoor |
Color | Unpainted |
Features | Dust-Resistant |
NEMA Enclosure Type | 12, 3R |
Gauge | 14 ga |
Thickness | 14 ga / 1.9 mm |
Standards | UL 508A Listed; File Number E61997; cUL Listed per CSA C22.2 No. 94; File Number E61997; Solid Door: Type 4 and 12; Window Door: Type 12; Solid Door, Stainless Steel: Type 4, 4X and 12; NEMA / EEMAC: Type 4, 4X or 12; IEC 60529, IP66 or IP55, IK 10 |
Rack Units | 12 |
Series | ProTek |
Weight | 88 lb |
Optional Wood Panel | CP2020W |
Additional Rack Angles | PTRA24T or PTRA24S |
Optional Steel Panel | CP2020 |
Protection Rating | NEMA Type 12; NEMA Type 4; IP66 |
Description
PROTEK Single-Door,UL and NEMA Type 4,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 18-14 AWG Vinyl Locking Fork Terminal #6 Stud PK1000 (PV14-6LF-M)
- SQUARE D 208/240VAC Non-Reversing Definite Purpose Contactor 2P 40A (8910DP42V09)
- ENM Hour Meter, Electrical, 2.31 in, Round (T50A479)
- EATON BUSSMANN Glass Fuse, AGA Series, Fast-Acting, 5A, 125V AC, 1kA at 125V AC, 5 PK (AGA-5)
- NVENT HOFFMAN Polypro, Type 4x, 17.95x15.94x10.35, Pol (A181610PHCW)
- NVENT HOFFMAN Screw-Cover, Gasketed, Type 3, 16.00x16. (A161612GSC)
- NVENT HOFFMAN Econotrough, Nema Type 3r, 12.00x12.00x1 (F1212116RTGV)
- NVENT HOFFMAN Replacement Keys, Steel (E333KEY)
- NVENT HOFFMAN TFP Optional Grilles and Replacement Filters, fits 6 in. Pkg (TFLT6UL12)
- NVENT HOFFMAN Touch-Safe Heaters, 3.90x1.50x3.00, Black, Polycarbonate (DAH201TS)
- NVENT HOFFMAN SYSPEND Sanitary HMI Straight Tubing, 1250mm, SS Type 304 (ST1250SS)
- Nvent Hoffman Cabinet Accessory