Shop All Cabinet Accessory
Nvent Hoffman
PROTEK Single-Door, UL and NEMA Type 4, 12, 24.09x23.62x24.02, Lt Gray
Mfr # PTRS242424G4A
Zoro # G6783675
product price: $4,955.73
/ea
Free Shipping & Returns
$4,955.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With For Use With Mfr. Model Number PTRA24T or PTRA24S, CP2020, CP2020W
- Height 24.09 in
- NEMA Enclosure Type 4, 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # PTRS242424G4A
- Zoro # G6783675
- UPC # 783510236038
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Height | 24.09 in |
Depth | 24.02 in |
Size | 24.09 in x 23.62 in x 24.02 in |
Width | 23.62 in |
Details
Item | Protek Single-Door,Ul and Nema Type 4 |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | For Use With Mfr. Model Number PTRA24T or PTRA24S, CP2020, CP2020W |
NEMA Enclosure Type | 4, 12 |
Gauge | 14 ga |
Color | Light Gray |
Features | Dust-Resistant |
Application | Indoor |
Thickness | 14 ga / 1.9 mm |
Standards | UL 508A Listed; File Number E61997; cUL Listed per CSA C22.2 No. 94; File Number E61997; Solid Door: Type 4 and 12; Window Door: Type 12; Solid Door, Stainless Steel: Type 4, 4X and 12; NEMA / EEMAC: Type 4, 4X or 12; IEC 60529, IP66 or IP55, IK 10 |
Rack Units | 12 |
Weight | 119 lb |
Series | ProTek |
Optional Steel Panel | CP2020 |
Optional Wood Panel | CP2020W |
Additional Rack Angles | PTRA24T or PTRA24S |
Protection Rating | NEMA Type 12; NEMA Type 4; IP66 |
Description
Protek Single-Door,Ul and Nema Type 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED CBA Series AC Current Band Monitor (CBA-120-ALE-20)
- REMKE Cord Grip, Alum, 1-1/2", 1.438-1.562 (RSR-9525)
- STA-KON 22-16 AWG Nylon Ring Terminal #10 Stud PK100 (RA18-10)
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 7 A, Reversing: No (XTCE007B10E)
- NVENT HOFFMAN Hinge-Cover with 3-Point Latch or Quick-Release Latches, Type 4X, 36.2 (A36H3020GQRLP)
- NVENT HOFFMAN Electrical Interlocks, 460 volt, Steel (AEK460)
- NVENT HOFFMAN Electric Heaters, 115v 50/60Hz, Aluminum (DAH8001B)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4, 36.00x30.00x16.00, Gray, Steel (A36H30FLP)
- NVENT HOFFMAN Sloped Front, 500x600x600mm, Lt Gray, Steel (PST566)
- NVENT HOFFMAN Cross Fitting, 4.00x4.00, Gray, Steel (F44LC)
- NVENT HOFFMAN End Cap Kit, Steel (LEC)
- Nvent Hoffman Cabinet Accessory