Shop All Cabinet Accessory
Nvent Hoffman
PROTEK Single-Door, UL and NEMA Type 4, 12, 24.09x23.62x11.81, Lt Gray
Mfr # PTRW242412G2
Zoro # G6783779
product price: $1,057.99
/ea
Free Shipping & Returns
$1,057.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With For Use With Mfr. Model Number PTRA24T or PTRA24S, CP2020, CP2020W
- Height 24.09 in
- Features Dust-Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # PTRW242412G2
- Zoro # G6783779
- UPC # 783510235840
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Height | 24.09 in |
Size | 24.09 in x 23.62 in x 11.81 in |
Width | 23.62 in |
Depth | 11.81 in |
Details
Item | Protek Single-Door,Ul and Nema Type 4 |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | For Use With Mfr. Model Number PTRA24T or PTRA24S, CP2020, CP2020W |
Features | Dust-Resistant |
Color | Light Gray |
Application | Indoor |
Gauge | 14 ga |
NEMA Enclosure Type | 12 |
Thickness | 14 ga / 1.9 mm |
Standards | UL 508A Listed; File Number E61997; cUL Listed per CSA C22.2 No. 94; File Number E61997; Solid Door: Type 4 and 12; Window Door: Type 12; Solid Door, Stainless Steel: Type 4, 4X and 12; NEMA / EEMAC: Type 4, 4X or 12; IEC 60529, IP66 or IP55, IK 10 |
Rack Units | 12 |
Weight | 63 lb |
Series | ProTek |
Optional Wood Panel | CP2020W |
Optional Steel Panel | CP2020 |
Protection Rating | NEMA Type 12; NEMA Type 4; NEMA Type 4X; IP55; IK10 |
Additional Rack Angles | PTRA24T or PTRA24S |
Description
Protek Single-Door,Ul and Nema Type 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEREN BNC Twist Plug RG6 Connector (200-122)
- YELLOW JACKET Powerblock Gfci 12/3 2' (2816)
- MONOPRICE Ethernet Cable, Cat 5e, White, 100 ft. (148)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCP0941L2)
- NVENT HOFFMAN Handle Kit, STSCHDL (STSCHDL)
- NVENT HOFFMAN Splitter Trough Block Assemblies, Aluminum (ASTB400)
- NVENT HOFFMAN Clamping Nut Package, #10-32, Steel (APS1032CN)
- NVENT HOFFMAN Screw-Cover, Type 1, 24.00x18.00x12.00, Gray, Steel (ASE24X18X12NK)
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, fits 24.00x24.00, Gray, Steel (A24244SU)
- NVENT HOFFMAN End Cap Kit, Steel (LEC)
- NVENT HOFFMAN Screw Package, M5x20, Steel (ASM5)
- Nvent Hoffman Cabinet Accessory