Shop All Cabinet Accessory
Nvent Hoffman
Protek Single-Door Fan Packages, 48.54x2
Mfr # PTRS482424G3
Zoro # G5852307
product price: $2,552.07
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,552.07
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With For Use With Mfr. Model Number PTRA48T or PTRA48S, CP4420, CP4420W
- Color Light Gray
- NEMA Enclosure Type 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # PTRS482424G3
- Zoro # G5852307
- UPC # 783510235970
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Depth | 24.02 in |
Height | 48.54 in |
Size | 48.54 in x 23.62 in x 24.02 in |
Width | 23.62 in |
Details
Item | Protek Single-Door Fan Packages,48.54x2 |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | For Use With Mfr. Model Number PTRA48T or PTRA48S, CP4420, CP4420W |
Color | Light Gray |
NEMA Enclosure Type | 3R |
Features | Weather-Resistant, Except Dust |
Gauge | Body: 14 ga, Door: 16 ga |
Standards | UL 508A Listed; File Number E61997; cUL Listed per CSA C22.2 No. 94; File Number E61997; Solid Door: Type 3R; Window Door: Type 1; NEMA / EEMAC: Type 1 or 3R; IEC 60529, IP30 or IP 32, IK 10 |
Rack Units | 26 |
Series | ProTek |
Weight | 211 lb |
Door Thickness | 16 ga / 1.52 mm |
Additional Rack Angles | PTRA48T or PTRA48S |
Optional Wood Panel | CP4420W |
Body Thickness | 14 ga / 1.9 mm |
Optional Steel Panel | CP4420 |
Description
Protek Single-Door Fan Packages,48.54x2
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 9 Feet 14 AWG SJO 3 Wire 125 Volt NEMA L5-20P Electrical Cord (EC143T)
- TELEMECANIQUE SENSORS Safety Interlock 240Vac 5A Txcs (XCSTE7311)
- LEGRAND Divided Tee, Ivory, Steel, Tees (V4015D)
- CALBOND Conduit Body, Type LL, FM7, 1/2 in., PVC (PV0500LL17)
- NVENT HOFFMAN Transformer Rails, fits 1200mm wide, Steel (PTR12)
- NVENT HOFFMAN Thermoelectric Coolers Indoor/outdoor, 1 (TE121024020)
- NVENT HOFFMAN Removable Hinge with Quick-Release Latch, Contoured, Type 12, 10.00x8. (A1084DL)
- NVENT HOFFMAN Thermoelectric Coolers Indoor/Outdoor, 15.75x6.02x7.01, Aluminum (TE162024020)
- NVENT HOFFMAN ZONEX ATEX- and IECEX-Certified, Type 4X, Hinged Cover, Metric Size, 1 (EXE16128SS61)
- NVENT HOFFMAN Flush Covers, fits 8.00x6.00, Gray, Steel (AFE8X6)
- NVENT HOFFMAN Fiber Management Spool (TOPTKSPL)
- Nvent Hoffman Cabinet Accessory