Shop All Cabinet Accessory
Nvent Hoffman
PROTEK Double-Hinged, UL and NEMA Type 4, 4X or 12, 36.30x27.56x36.02,
Mfr # PTHW362836G2
Zoro # G6829236
original price:
$3,130.73
6% off
new price: $2,941.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,941.99
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With For Use With Mfr. Model Number PTRA24T or PTRA24S, CP2020, CP2020W
- Gauge Body: 14 ga, Door: 16 ga
- Application Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # PTHW362836G2
- Zoro # G6829236
- UPC # 783510291181
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Width | 27.56 in |
Height | 36.3 in |
Depth | 36.02 in |
Size | 36.3 in x 27.56 in x 36.02 in |
Details
Item | PROTEK Double-Hinged,UL and NEMA Type 4 |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | For Use With Mfr. Model Number PTRA24T or PTRA24S, CP2020, CP2020W |
Gauge | Body: 14 ga, Door: 16 ga |
Application | Indoor |
Color | Light Gray |
NEMA Enclosure Type | 12 |
Features | Dust-Resistant |
Standards | UL 508A Listed; File Number E61997; cUL Listed per CSA C22.2 No. 94; File Number E619967; Solid Door: Type 4 and 12; Window Door: Type 12; Solid Door, Stainless Steel: Type 4, 4X and 12; NEMA / EEMAC: Type 4, 4X or 12; IEC 60529, IP66 or IP55, IK 10 |
Rack Units | 19 |
Weight | 238 lb |
Series | ProTek |
Optional Wood Panel | CP2020W |
Protection Rating | NEMA Type 12; NEMA Type 4; NEMA Type 4X; IP55; IK10 |
Additional Rack Angles | PTRA24T or PTRA24S |
Body Thickness | 14 ga / 1.9 mm |
Optional Steel Panel | CP2020 |
Door Thickness | 16 ga / 1.52 mm |
Description
PROTEK Double-Hinged,UL and NEMA Type 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERSON FLOW TEMPERATURE SENSOR (804490)
- ELECTRIDUCT Plastic Parking Mat Guide - Electriduct (SB-ED-PM-GY-2PK)
- VAST Springless Nut, 3/8-16"X3/8"Hot Dip, PK100 (V220 3/8G-100)
- LEGRAND Bushing, Ivory, Steel, 700 Series, Bushings (702)
- NVENT HOFFMAN Gasket Kit, 0.375x1.00, Rubber (GSKTKITS375)
- NVENT HOFFMAN Qline E, Type 4x, 250x175x149mm, Polycar (Q251815PCECC)
- NVENT HOFFMAN Syspend 281-Max Tubes, 3.15x4.13x79.92 (S2MT2000)
- NVENT HOFFMAN L-Box, Type 1, 36.00x24.00x12.00, Lt Gra (DBL362412G)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 6.00x (F66T124GVP)
- NVENT HOFFMAN Touch-Safe UL Light Switch, 0x0x0, T13 (LDSWITCH)
- NVENT HOFFMAN Flush Covers, fits 12.00x8.00, Gray, Steel (AFE12X8)
- Nvent Hoffman Cabinet Accessory