Shop All Cabinet Accessory
Nvent Hoffman
PROTEK Double-Hinged, UL and NEMA Type 4, 4X or 12, 36.30x23.62x27.95,
Mfr # PTHW362428G2A
Zoro # G6784138
original price:
$6,918.41
10% off
new price: $6,190.54
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$6,190.54
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With For Use With Mfr. Model Number PTRA36T or PTRA36S, CP3220, CP3220W
- Size 36.3 in x 23.62 in x 27.95 in
- Width 23.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # PTHW362428G2A
- Zoro # G6784138
- UPC # 783510236571
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Size | 36.3 in x 23.62 in x 27.95 in |
Width | 23.62 in |
Depth | 27.95 in |
Height | 36.3 in |
Details
Item | Protek Double-Hinged,Ul and Nema Type 4 |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | For Use With Mfr. Model Number PTRA36T or PTRA36S, CP3220, CP3220W |
Color | Light Gray |
NEMA Enclosure Type | 4, 12 |
Features | Dust-Resistant |
Gauge | Body: 14 ga, Door: 16 ga |
Application | Indoor |
Standards | UL 508A Listed; File Number E61997; cUL Listed per CSA C22.2 No. 94; File Number E619967; Solid Door: Type 4 and 12; Window Door: Type 12; Solid Door, Stainless Steel: Type 4, 4X and 12; NEMA / EEMAC: Type 4, 4X or 12; IEC 60529, IP66 or IP55, IK 10 |
Rack Units | 19 |
Series | ProTek |
Weight | 195 lb |
Body Thickness | 14 ga / 1.9 mm |
Protection Rating | NEMA Type 12; NEMA Type 4; NEMA Type 4X; IP66; IK10 |
Additional Rack Angles | PTRA36T or PTRA36S |
Door Thickness | 16 ga / 1.52 mm |
Optional Steel Panel | CP3220 |
Optional Wood Panel | CP3220W |
Package Includes | T150116G100 Air Conditioner |
Description
Protek Double-Hinged,Ul and Nema Type 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Cover and Hinge (CA320)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Black, 250VAC/300VDC (XZCP1141L5)
- SQUARE D Miniature Circuit Breaker, HOM Series 80A, 2 Pole, 120/240V AC (HOM280)
- CALBRITE Spring Nut, 316 SS, 3/8in (S60000CN31)
- NVENT HOFFMAN SYSPEND 180-MAX Horizontal Wall Joint, Black, Aluminum (S1MWJH)
- NVENT HOFFMAN Rack Panels, 7Ux19.00, Aluminum (P19RP7UA)
- NVENT HOFFMAN Divider Straight Section Splice, 6.00x6. (CT66DSPSS)
- NVENT HOFFMAN Removable Hinge with Quick-Release Latch, Contoured, Type 12, 10.00x8. (A1084DL)
- NVENT HOFFMAN Filter Box Fans, 13.38x13.38x4.50, Lt Gr (1RB100)
- NVENT HOFFMAN Purge and Pressurization Systems, 4-8 bar, <60 cu ft, SS Type 316 (PLCB1YZ)
- WIEGMANN Back Panel, 48.00" H, 24.00" W (NP4824C)
- Nvent Hoffman Cabinet Accessory