Shop All Cabinet Accessory
Nvent Hoffman
PROTEK Double-Hinged, UL and NEMA Type 4, 4X or 12, 24.09x23.62x29.92,
Mfr # PTHS242430G4
Zoro # G6783867
original price:
$2,208.21
6% off
new price: $2,057.99
/ea
Free Shipping & Returns
$2,057.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With For Use With Mfr. Model Number PTRA24T or PTRA24S, CP2020, CP2020W
- Application Indoor
- Features Dust-Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # PTHS242430G4
- Zoro # G6783867
- UPC # 783510236151
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Width | 23.62 in |
Height | 24.09 in |
Size | 24.09 in x 23.62 in x 29.92 in |
Depth | 29.92 in |
Details
Item | Protek Double-Hinged,Ul and Nema Type 4 |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | For Use With Mfr. Model Number PTRA24T or PTRA24S, CP2020, CP2020W |
Application | Indoor |
Features | Dust-Resistant |
NEMA Enclosure Type | 4, 12 |
Color | Light Gray |
Gauge | Body: 14 ga, Door: 16 ga |
Standards | UL 508A Listed; File Number E61997; cUL Listed per CSA C22.2 No. 94; File Number E619967; Solid Door: Type 4 and 12; Window Door: Type 12; Solid Door, Stainless Steel: Type 4, 4X and 12; NEMA / EEMAC: Type 4, 4X or 12; IEC 60529, IP66 or IP55, IK 10 |
Rack Units | 12 |
Series | ProTek |
Weight | 118 lb |
Protection Rating | NEMA Type 12; NEMA Type 4; IP66 |
Door Thickness | 16 ga / 1.52 mm |
Body Thickness | 14 ga / 1.9 mm |
Optional Steel Panel | CP2020 |
Optional Wood Panel | CP2020W |
Additional Rack Angles | PTRA24T or PTRA24S |
Description
Protek Double-Hinged,Ul and Nema Type 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, KAC Series, 200A, Fast-Acting, 600V AC, Bolt-On (KAC-200)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 7A, 1 Pole, 277/480V AC, D Curve (FAZ-D7/1-NA-SP)
- LEVITON Leviton Mfg R04-GFNT1-0KE Outlet Gfci St 15A & 125V Black (9565367)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 42 AWG Heavy Build, 1.0 Lbs, 49600' Lngth, 0.0029" Dia, Natural (42HNSP)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF1316424)
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F66T18HC)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway (F66G48)
- NVENT HOFFMAN Cut-Off Fitting, 4.00x4.00, Fiberglass (F44WXFG)
- NVENT HOFFMAN Protek Rack Angles, 21.00x0.00x0.00, Pla (PTRA24S)
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F88T12HC)
- NVENT HOFFMAN SYSPEND Aluminum HMI Spring Nuts, Alumin (SYSPN)
- Nvent Hoffman Cabinet Accessory